Shop ASUS

27 MONITOR, 1080P FULL HD, 75HZ, IPS, ADAPTIVE-SYNC, EYE CARE, HDMI DISP

  • Mfr # VA27DQSB

  • Zoro # G214875583


product price: 
$
200.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Screen Size
27 in
Max. Resolution
1920 x 1080
Width
24.1"
Speakers
Yes
Screen Refresh Rate
75 Hz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VA27DQSB
Zoro #
G214875583
UPC #
192876756409
Country of Origin
China

Dimensions

Screen Size
27 in
Width
24.1"
Depth
2.2"
Height
14.4"
Depth with Stand
8.91"
Width with Stand
24.09"
Height with Stand
20.61"
Viewable Screen Size
27"
Screen Size Class
27"

Details

Max. Resolution
1920 x 1080
Speakers
Yes
Screen Refresh Rate
75 Hz
Number of Speakers
2
Vertical Frequency
48 Hz to 75 Hz - DisplayPort, 48 Hz to 75 Hz - HDMI, 48 Hz to 75 Hz - Analog
Pixel Pitch
0.31100 mm x 0.31100 mm
Aspect Ratio
16:9
Package Contents
Widescreen LCD Monitor, Power Cord, Quick Start Guide, Warranty Card
Horizontal Viewing Angle
178°
Brightness
250 Nit
Mount Type
Desk Mountable, Wall Mountable
Dynamic Contrast Ratio
100,000,000:1
Environmentally Friendly
Yes
Tearing Prevention Technology
Adaptive Sync/FreeSync
VESA Mount Compatible
Yes
Color Supported
16.7 Million Colors
USB
Yes
VESA Mount Standard
100 x 100
DisplayPort
Yes
Number of Screens
1
VGA
Yes
Number of DisplayPorts
1
Screen Mode
Full HD
Vertical Viewing Angle
178°
Native Contrast Ratio
1,000:1
Response Time
5 ms
Stand Adjustments
Height, Tilt, Pivot, Swivel
Color
Black
HDCP Supported
Yes
Horizontal Frequency
85 kHz to 85 kHz - DisplayPort, 30 kHz to 85 kHz - Analog, 30 kHz to 85 kHz - HDMI
Number of HDMI Inputs
1
Number of USB Ports
2
HDMI
Yes
Panel Technology
In-plane Switching (IPS) Technology
Backlight Technology
WLED
Response Time Details
5 ms GTG
Built-in Devices
USB Hub
Number of USB 2.0 Ports
2
Features
Security Lock, Darkroom Mode, sRGB, Splendid Video Intelligence Technology, Flicker-free, FPS Mode, Trace Free Technology, Reading Mode, Wide Viewing Angle, On-screen Display (OSD), Game Mode, Eye Care Technology, Eye-Care, VividPixel Technology, Cable Management, Cable Lock Slot, QuickFit, GamePlus
Standards
TUV Rheinland Low Blue Light
Mounting
Desk, Wall
Item
LCD Monitor
Green Environmental Attribute
Environmentally Friendly
Includes
Power Cord, Quick Start Guide, Warranty Card
Certifications & Standards
TUV Rheinland Low Blue Light
Screen Surface
Anti-glare

Description

ASUS VA27DQSB 27 MONITOR,1080P FULL HD,75HZ,IPS,ADAPTIVE-SYNC,EYE CARE,HDMI DISP

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.