27" Tuf Gaming Monitor 280Hz

  • Mfr # 90LM05H0B013B0

  • Zoro # G2738890


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Screen Size
27"
Max. Resolution
1920 x 1080
Width
24.4 in
Speakers
Yes
Includes
Power cord , Power adapter, Quick start guide, Warranty Card
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
90LM05H0B013B0
Zoro #
G2738890
UPC #
192876505939
Country of Origin
Unknown

Dimensions

Screen Size
27"
Width
24.4 in
Depth
2 in
Height
14.3 in
Depth with Stand
8.32 in
Width with Stand
24.39 in
Height with Stand
19.95 in

Details

Max. Resolution
1920 x 1080
Speakers
Yes
Includes
Power cord , Power adapter, Quick start guide, Warranty Card
Screen Refresh Rate
240 Hz
Item
Monitor
Number of Speakers
2
Package Contents
Gaming VG279QM Gaming LCD Monitor, Power cord , Power adapter, Quick start guide, Warranty Card
Mount Type
Desk Mountable
VESA Mount Standard
100 x 100
Number of Screens
1
Response Time
1 ms
DisplayPort
Yes
Vertical Frequency
48 Hz to 280 Hz - DisplayPort, 48 Hz to 240 Hz - HDMI
Screen Mode
Full HD
HDCP Supported
Yes
HDMI
Yes
Aspect Ratio
0.6729
Brightness
400 Nit
Response Time Details
1ms GTG
Native Contrast Ratio
1,000:1
Panel Technology
In-plane Switching (IPS) Technology
VESA Mount Compatible
Yes
Number of HDMI Inputs
2
Horizontal Frequency
255 kHz to 255 kHz - DisplayPort, 30 kHz to 255 kHz - HDMI
Color Supported
16.7 Million Colors
Stand Adjustments
Tilt, Pivot, Swivel, Height
Pixel Pitch
12.2 mil
Tearing Prevention Technology
Adaptive Sync
Mounting
Desk

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.