Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

27" Wqhd 2560X1440 Ips Mntr

  • Mfr # 90LM05L1B013B0

  • Zoro # G2738437


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Screen Size
27"
Max. Resolution
2560 x 1440
Width
24.2 in
Speakers
Yes
Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90LM05L1B013B0
Zoro #
G2738437
UPC #
192876575260
Country of Origin
Unknown

Dimensions

Screen Size
27"
Width
24.2 in
Depth
2 in
Height
14.6 in
Height with Stand
20.94 in
Depth with Stand
8.90 in
Width with Stand
24.21 in

Details

Max. Resolution
2560 x 1440
Speakers
Yes
Color
Black
Includes
Power Cord, Quick Start Guide, Warranty Card, Color Pre-Calibration Report, Welcome Card
Features
Ergonomic Design, Trace Free Technology, Darkroom Mode, Eye Care Technology, 6-axis Color Adjustment, QuickFit, Security Lock, Low Blue Light, Reading Mode, sRGB, SmartContrast, Flicker-free
Standards
TCO Certified
Screen Refresh Rate
75 Hz
Item
Monitor
Horizontal Viewing Angle
178°
Color Supported
16.7 Million Colors
VESA Mount Standard
100 x 100
Screen Mode
WQHD
Number of Speakers
2
DisplayPort
Yes
Vertical Frequency
46 Hz to 75 Hz - Digital
TCO Certified
Yes
Number of USB Ports
4
Dynamic Contrast Ratio
100,000,000:1
Mini DisplayPort
Yes
Number of Screens
1
VESA Mount Compatible
Yes
USB
Yes
Tearing Prevention Technology
Adaptive Sync
Pixel Pitch
9.2 mil
HDCP Supported
Yes
Stand Adjustments
Height, Swivel, Tilt, Pivot
HDMI
Yes
Panel Technology
In-plane Switching (IPS) Technology
Off-Mode Power Consumption
0 mW
DVI
Yes
Environmentally Friendly
Yes
Brightness
350 Nit
Native Contrast Ratio
1,000:1
Mount Type
Wall Mountable, Desk Mountable
Vertical Viewing Angle
178°
Horizontal Frequency
30 kHz to 112 kHz - Digital
Number of USB 3.0 Ports
4
Built-in Devices
USB Hub
Energy Star
Yes
Aspect Ratio
0.6729
Response Time Details
5ms GTG
Package Contents
ProArt PA278QV Widescreen LCD Monitor, Power Cord, Quick Start Guide, Warranty Card, Color Pre-Calibration Report, Welcome Card
Response Time
5 ms
Mounting
Desk, Wall
Green Environmental Attribute
Energy Star; Environmentally Friendly

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.