Zoro Homepage
This item is Discontinued.
Asus 27"1080P Fullhd 165Hz Gmngmntr VG279Q1A

27"1080P Fullhd 165Hz Gmngmntr (Discontinued)

  • Mfr # VG279Q1A
  • Zoro # G900487526
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG279Q1A
Zoro #
G900487526
UPC #
192876870327
Country of Origin
Unknown

Dimensions

Width
24.2"
Depth
2.2"
Height
14.3"

Details

Speakers
Yes
Product Type
Gaming LCD Monitor
Color
Black
Aspect Ratio
1899-12-30
Features
Flicker-free, Cable Lock Slot, Security Lock, Trace Free Technology, GamePlus, Low Blue Light, Anti-glare
Brightness
250 Nit
Number of Speakers
2

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.