27in Class Full HD LCD Monitor, 16:9, Black

  • Mfr # VA27DQSB

  • Zoro # G415680887


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Screen Refresh Rate
75 Hz
Width
24.1"
Max. Resolution
1920 x 1080
Height
14.4"
Speakers
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VA27DQSB
Zoro #
G415680887
UPC #
192876756409
Country of Origin
Taiwan, Province of China

Dimensions

Width
24.1"
Height
14.4"
Depth
2.2"
Screen Size
27 in
Height with Stand
20.61"
Width with Stand
24.09"
Depth with Stand
8.91"
Screen Size Class
27"
Viewable Screen Size
27"

Details

Screen Refresh Rate
75 Hz
Max. Resolution
1920 x 1080
Speakers
Yes
Features
Security Lock, Darkroom Mode, sRGB, Splendid Video Intelligence Technology, Flicker-free, FPS Mode, Trace Free Technology, Reading Mode, Wide Viewing Angle, On-screen Display (OSD), Game Mode, Eye Care Technology, Eye-Care, VividPixel Technology, Cable Management, Cable Lock Slot, QuickFit, GamePlus
Color
Black
Number of HDMI Inputs
1
Number of DisplayPorts
1
Item
LCD Monitor
Includes
Power Cord, Quick Start Guide, Warranty Card
Color Supported
16.7 Million Colors
VGA
Yes
HDMI
Yes
Standards
TUV Rheinland Low Blue Light
Screen Mode
Full HD
Backlight Technology
WLED
Vertical Frequency
48 Hz to 75 Hz - DisplayPort, 48 Hz to 75 Hz - HDMI, 48 Hz to 75 Hz - Analog
Native Contrast Ratio
1,000:1
Number of Screens
1
Horizontal Frequency
85 kHz to 85 kHz - DisplayPort, 30 kHz to 85 kHz - Analog, 30 kHz to 85 kHz - HDMI
Brightness
250 Nit
Number of USB Ports
2
Number of Speakers
2
USB
Yes
DisplayPort
Yes
Aspect Ratio
16:9
Mounting
Wall Mount, Desk Mount
Dynamic Contrast Ratio
100,000,000:1
Pixel Pitch
0.31100 mm x 0.31100 mm
Response Time Details
5 ms GTG
Vertical Viewing Angle
178°
HDCP Supported
Yes
Panel Technology
In-plane Switching (IPS) Technology
Built-in Devices
USB Hub
Number of USB 2.0 Ports
2
Horizontal Viewing Angle
178°
Tearing Prevention Technology
Adaptive Sync/FreeSync
Stand Adjustments
Height, Tilt, Pivot, Swivel
Green Environmental Attribute
Environmentally Friendly
VESA Mount Standard
100 x 100
VESA Mount Compatible
Yes
Environmentally Friendly
Yes
Mount Type
Desk Mountable, Wall Mountable
Certifications & Standards
TUV Rheinland Low Blue Light
Response Time
5 ms
Screen Surface
Anti-glare
Package Contents
Widescreen LCD Monitor, Power Cord, Quick Start Guide, Warranty Card

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.