Zoro Homepage

27in Class Webcam WQHD LCD Monitor, 16:9, Black

  • Mfr # BE27ACSBK

  • Zoro # G015680805


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Screen Size
27 in
Screen Refresh Rate
75 Hz
Height
16.8 in
Width
24.1 in
Depth
2.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE27ACSBK
Zoro #
G015680805
UPC #
195553384674
Country of Origin
Taiwan, Province of China

Dimensions

Screen Size
27 in
Height
16.8 in
Width
24.1 in
Depth
2.2 in
Width with Stand
24.11 in
Depth with Stand
10.20 in
Height with Stand
21.57 in

Details

Screen Refresh Rate
75 Hz
Max. Resolution
2560 x 1440
Speakers
Yes
Number of Screens
1
Standards
TCO Certified
Number of USB Ports
4
Green Environmental Attribute
Energy Star, Environmentally Friendly
Horizontal Frequency
30 kHz to 122 kHz - DisplayPort, 30 kHz to 122 kHz - USB Type C, 30 kHz to 122 kHz - HDMI
Microphone Array
Yes
Pixel Pitch
0.23300 mm x 0.23300 mm
Color
Black
Number of USB 3.0 Downstream Ports
4
USB Type-C
Yes
Native Contrast Ratio
1,000:1
Vertical Viewing Angle
178°
Dynamic Contrast Ratio
100,000,000:1
Horizontal Viewing Angle
178°
Aspect Ratio
16:9
VESA Mount Standard
100 x 100
Includes
Power cord(1.8m), HDMI cable(1.8m), USB-C cable(1.8m), Warranty card, Quick Start Guide, mini PC kit
Vertical Frequency
30 Hz to 75 Hz - DisplayPort, 48 Hz to 75 Hz - HDMI, 30 Hz to 75 Hz - USB Type C
Response Time Details
5ms GTG
DisplayPort
Yes
Number of HDMI Inputs
1
Number of Speakers
2
Webcam
Yes
VESA Mount Compatible
Yes
Color Supported
16.7 Million Colors
Built-in Devices
USB Hub
Panel Technology
In-plane Switching (IPS) Technology
Item
LCD Monitor
Brightness
250 Nit
Backlight Technology
LED
HDMI
Yes
Mounting
Wall Mount, Arm Mount
HDCP Supported
Yes
Screen Mode
WQHD
Number of DisplayPorts
2
Microphone
Yes
Stand Adjustments
Height, Tilt, Swivel, Pivot
Features
Eye Care Technology, Reading Mode, Anti-glare, Low Blue Light, Digital Daisy Chain, QuickFit, sRGB, Trace Free Technology, Splendid Video Intelligence Technology, SmartContrast, Noise Reduction, Flicker-free, Game Mode, Darkroom Mode, Ergonomic Design, Cable Lock Slot

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.