Zoro Homepage

27in Frameless 75Hz

  • Mfr # VA27EQSB

  • Zoro # G412432953


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Screen Size
27"
Max. Resolution
1920 x 1080
Width
24.1"
Speakers
Yes
Height
14.4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VA27EQSB
Zoro #
G412432953
UPC #
195553557337
Country of Origin
China

Dimensions

Screen Size
27"
Width
24.1"
Height
14.4"
Depth
2.1"
Depth with Stand
8.91"
Height with Stand
20.62"
Width with Stand
24.15"
Viewable Screen Size
27"

Description

27 VA27EQSB Frameless 75Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.