Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

31.5 inch Monitor

  • Mfr # MS32UC

  • Zoro # G516150593


product price: $702.99
/ea
Free Shipping & Returns

Key Features

Screen Size Class
32"
VESA Mount Standard
100 x 100
VESA Mount Compatible
Yes
Streaming Service
Amazon Prime, Disney+, HBO, Hulu, Spotify, Tubi, Rakuten Viki, Apple TV, YouTube, Netflix
Number of Speakers
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS32UC
Zoro #
G516150593
UPC #
197105850057
Country of Origin
China

Dimensions

Screen Size Class
32"
Width
28.1"
Depth
2"
Width with Stand
28.11"
Height
17.7"
Depth with Stand
6.97"
Height with Stand
22.80"
Viewable Screen Size
31.5"

Details

VESA Mount Standard
100 x 100
VESA Mount Compatible
Yes
Streaming Service
Amazon Prime, Disney+, HBO, Hulu, Spotify, Tubi, Rakuten Viki, Apple TV, YouTube, Netflix
Number of Speakers
2
Horizontal Frequency
30 kHz to 133 kHz
Number of HDMI 2.0 Ports
1
HDMI
Yes
Response Time Details
5 ms GTG
Dynamic Contrast Ratio
100,000,000:1
Features
App Casting, High Dynamic Range (HDR), Split Screen, Small Carbon Footprint, Voice Assistant, Color Temperature Selection, sRGB, Non-glare, Hybrid Log Gamma (HLG), On-screen Display (OSD), Smart TV Apps, Low Blue Light, Cable Management, Wide Viewing Angle, Flicker-free, Ergonomic Design, HDR10+, HDR10, VESA DisplayHDR 400, Miracast Technology, 6-axis Color Adjustment, Multiview
Package Contents
ZenScreen Smart Monitor 2 x AAA BatteryDisplayPort CableHDMI CablePower CordQuick Start GuideRemote ControllerUSB-C CableWarranty Card
Native Contrast Ratio
1,000:1
Active Display Area (H x V)
27.45" x 15.44"
HDMI Version
2
DisplayPort
Yes
Virtual Assistant Supported
Google Assistant
Color Supported
1073.7 Million Colors (10-bit)
Max. Resolution
3840 x 2160
Vertical Viewing Angle
178°
Backlight Technology
LED
Wireless LAN
Yes
Number of Screens
1
Product Type
Smart LED Monitor
Bluetooth Standard
Bluetooth 5.0
Mount Type
Wall Mountable
USB
Yes
Screen Mode
4K UHD
USB Type-C
Yes
Total Number of USB Type-C Ports
1
Number of USB 2.0 Type-A Ports
2
Standard Refresh Rate
60 Hz
Frequency
60 Hz, 50 Hz
Horizontal Viewing Angle
178°
Pixel Pitch
0.18200 mm x 0.18200 mm
Panel Technology
In-plane Switching (IPS) Technology
Bluetooth
Yes
Total Number of HDMI Ports
1
Number of DisplayPorts
1
Speakers
Yes
Brightness
400 Nit
Stand Adjustments
Height, Tilt
Color
Silver
Maximum Power Consumption
32 W
Energy Star
Yes
HDCP Supported
Yes
Number of USB Ports
3
Aspect Ratio
16:9
Built-in Devices
USB Hub
Vertical Frequency
40 Hz to 60 Hz
Adjustable Stand
Yes
Response Time
5 ms
Color Gamut
99% sRGB, 98% DCI-P3

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.