Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32" Tuf Gaming Curved Monitor

  • Mfr # 90LM0681B011B0

  • Zoro # G2738218


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Screen Size
32"
Features
Wide Viewing Angle, Ergonomic Design, Eye-Care, sRGB, GamePlus, FPS Mode, Eye Care Technology, Cable Management, Flicker-free, On-screen Display (OSD), Low Blue Light
Screen Refresh Rate
120 Hz
Aspect Ratio
1899-12-30
Product Type
Gaming LCD Monitor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90LM0681B011B0
Zoro #
G2738218
UPC #
192876626009
Country of Origin
Unknown

Dimensions

Screen Size
32"
Viewable Screen Size
31.5 in

Details

Max. Resolution
1920 x 1080
Features
Wide Viewing Angle, Ergonomic Design, Eye-Care, sRGB, GamePlus, FPS Mode, Eye Care Technology, Cable Management, Flicker-free, On-screen Display (OSD), Low Blue Light
Screen Refresh Rate
120 Hz
Aspect Ratio
1899-12-30
Product Type
Gaming LCD Monitor
Item
Monitor
Tearing Prevention Technology
FreeSync Premium
VGA
Yes
Stand Adjustments
Tilt, Swivel
VESA Mount Compatible
Yes
Number of Screens
1
Response Time Details
1ms MPRT
Screen Mode
Full HD
HDMI
Yes
Mount Type
Wall Mountable
Response Time
1 ms
Curved Screen
Yes
Mounting
Wall Mount
Standard Refresh Rate
120 Hz

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.