Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

58L G Ser U7 265F 32G 1T 11H

  • Mfr # G700TF-DS766Ti

  • Zoro # G822639898


product price: $2,366.99
/ea
Free Shipping & Returns

Key Features

Processor Type
Core Ultra 7
Graphics Memory Technology
GDDR6
Maximum Power Supply Wattage
1000 W
SSD Form Factor
M.2
USB Type-C Detail
1x USB 3.2 Gen 1 Type-C;1 x USB 20Gbps port (1 x USB Type-C )
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G700TF-DS766Ti
Zoro #
G822639898
UPC #
197105960961
Country of Origin
China

Details

Processor Type
Core Ultra 7
Graphics Memory Technology
GDDR6
Maximum Power Supply Wattage
1000 W
SSD Form Factor
M.2
USB Type-C Detail
1x USB 3.2 Gen 1 Type-C;1 x USB 20Gbps port (1 x USB Type-C )
Drive Type
SSD
Operating System
Windows 11 Home
Maximum Memory Supported
64 GB
Number of USB 3.2 Gen 1 Ports
2
Product Type
Gaming Desktop Computer
Memory Speed
4800 MHz
USB Type-C (Front)
Yes
Features
DLSS 4.0 Technology, Dust Filter, RGB Lighting, Tool-less Access
Solid State Drive Interface
PCI Express NVMe 4.0
Total Solid State Drive Capacity
1 TB
Number Of Ethernet Ports
1
Product Color
Black
AI-powered
Yes
USB Type-C (Rear)
Yes
Ethernet Technology
2.5 Gigabit Ethernet
Product Series
G700
Graphics Controller Model
GeForce RTX 4060 Ti
Release Year
2025
Total Number of USB Ports
13
Processor Speed
2.40 GHz
DisplayPort (Rear)
Yes
Graphics Memory Accessibility
Dedicated
Graphics Memory Capacity
Up to 8 GB, 8 GB
Standard Memory
32 GB
Processor Socket
Socket LGA-1851
Number of USB 2.0 Ports (Rear)
4
Processor Model
265F
Memory Technology
DDR5 SDRAM
Number of DisplayPort Outputs (Rear)
1
Cooler Type
Fan/Liquid Cooler

Description

ASUS G Series Desktop Black CORE ULTRA 7 265F 32GB NV RTX4060TI 1TB M.2 2280 PCIE G4 SSD WIN11 HOME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.