Zoro Homepage

ASUS BR SERIES WIN11 PRO ACADEMIC INTEL PROCESSOR I3-N305 14 TOUCH WITH STYLUS 1

  • Mfr # BR1402FGA-YS36T-S

  • Zoro # G114897753


product price: $836.99
/ea
Free Shipping & Returns

Key Features

Bluetooth
Yes
Installed Slot Memory Configuration
(1) 16GB
Maximum Turbo Speed
3.80 GHz
Total Number of Memory Slots
1
Processor Speed
1.80 GHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR1402FGA-YS36T-S
Zoro #
G114897753
UPC #
197105564268
Country of Origin
China

Dimensions

Depth
9"
Width
13.1"
Height
0.83"
Screen Size
14"

Details

Bluetooth
Yes
Installed Slot Memory Configuration
(1) 16GB
Maximum Turbo Speed
3.80 GHz
Total Number of Memory Slots
1
Processor Speed
1.80 GHz
Screen Mode
Full HD
Display Screen Technology
Tru2Life
Operating System
Windows 11 Pro
HDMI
Yes
USB Power Delivery Support
Yes
Graphics Controller Model
UHD Graphics
Energy Star
Yes
Number of Cells
3-cell
Ethernet Technology
Gigabit Ethernet
Wireless LAN
Yes
Graphics Memory Technology
DDR4 SDRAM
Total Installed System Memory
16 GB
Rugged
Yes
Energy Efficiency Certification
ENERGY STAR 8.0
Drive Type
SSD
Maximum Supported System Memory
16 GB
Total Number of USB Ports
4
USB Type-C
Yes
Installed Slot Memory
16 GB
System Memory Technology
DDR4 SDRAM
Processor Type
Core i3
Number of USB 3.2 Gen 1 Type-C Ports
1
Processor Core
Octa-core (8 Core)
Operating System Platform
Windows
Screen Resolution
1920 x 1080
Package Contents
BR1402FGA-YS36T-S 2 in 1-Notebook AC Adapter
Touchscreen
Yes
USB Type-C Detail
1x USB 2.0 Type-C
Number of USB 3.2 Gen 1 Type-A Ports
2
Graphics Memory Accessibility
Shared
Processor Model
i3-N305
AC Adapter Frequency
50 Hz, 60 Hz
Total Solid State Drive Capacity
256 GB
Number of Occupied Memory Slots
1
Environmentally Friendly
Yes
Network (RJ-45)
Yes
Number Of Ethernet Ports
1
Charger Included
Yes
Brightness
250 Nit
Power Plug Type
Type C
Series
BR1402F
Item
2 in 1 Notebook

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.