Asus Chromebook CX1405CTA-GE84F 14in FHD Intel N-Series N150 8GB 64GB
- Mfr # CX1405CTA-GE84F
- Zoro # G422605415
product price:Â
$
804.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Wireless LAN
Yes
Processor Speed
800 MHz
Screen Size
14 in
Number of Cells
3
Bluetooth
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CX1405CTA-GE84F
- Zoro #
- G422605415
- UPC #
- 199291074262
- Country of Origin
- China
- Wireless LAN
- Yes
- Processor Speed
- 800 MHz
- Item
- Chromebook
- Number of Cells
- 3
- Bluetooth
- Yes
- Processor Core
- Quad-core
- Series
- CX1405
- Screen Resolution
- 1920 x 1080
- Drive Type
- Flash
- Screen Mode
- Full HD
- Operating System
- ChromeOS
Dimensions
- Screen Size
- 14 in
Description
CHROMEBOOK ENTERPRISE: ASUS CHROMEBOOK ENTERPRISE/BLUE/14.0 FHD NON-TOUCH/N150/8GB/INTEL UMA/64GB/CHROMEOS ENTERPRISE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.