Zoro Homepage

ASUS CHROMEBOOK MEDIATEK KOMPANIO 11.6 4 / 32 GB

  • Mfr # CZ1104CM2A-YZ42

  • Zoro # G615272226


product price: $353.99
/ea
Free Shipping & Returns

Key Features

On-board Memory
4 GB
Graphics Controller Model
Mali G52 MC2 2EE
Processor Core
Dual-core (2 Core)
Camera Privacy Shutter
Yes
USB Power Delivery Support
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CZ1104CM2A-YZ42
Zoro #
G615272226
UPC #
197105564381
Country of Origin
China

Dimensions

Screen Size
11.6"
Width
11.7"
Depth
8.4"
Height
0.83"

Details

On-board Memory
4 GB
Graphics Controller Model
Mali G52 MC2 2EE
Processor Core
Dual-core (2 Core)
Camera Privacy Shutter
Yes
USB Power Delivery Support
Yes
Combined Processor Core
Octa-core
Processor Type
Cortex A76
Cover Material
Plastic
Front Camera/Webcam
Yes
AC Adapter Frequency
60 Hz, 50 Hz
Energy Efficiency Certification
ENERGY STAR 8.0
Total Number of USB Ports
3
Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)
On-board Memory Technology
LPDDR4X
Environmentally Friendly
Yes
Energy Star
Yes
Bluetooth
Yes
Display Screen Technology
Twisted nematic (TN)
Flash Memory Capacity
32 GB
Screen Mode
HD
Screen Resolution
136(6) 768
Rugged
Yes
Maximum Power Supply Wattage
45 W
Charger Included
Yes
Total Installed System Memory
4 GB
2nd Processor Type
Cortex A55
2nd Processor Core
Hexa-core (6 Core)
Drive Type
Flash
2nd Processor Speed
2 GHz
Wireless LAN Standard
IEEE 802.11ax
Chipset Model
Kompanio 520
Processor Speed
2 GHz
Number of USB 3.2 Gen 1 Type-C Ports
1
Power Plug Type
Type C
HDMI
Yes
Wireless LAN
Yes
Number of Cells
3-cell
Display Screen Type
LCD
Graphics Memory Technology
LPDDR4X
Operating System Platform
ChromeOS
Brightness
220 Nit
Operating System
ChromeOS
Number of USB 3.2 Gen 1 Type-A Ports
2
Flash Memory Type
eMMC
Maximum Battery Run Time
19 Hours
Graphics Memory Accessibility
Shared
Item
Chromebook

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.