Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ASUS VG27AQM5A

  • Mfr # VG27AQM5A

  • Zoro # G616382948


product price: $410.99
/ea
Free Shipping & Returns

Key Features

Vertical Frequency
48 Hz to 300 Hz - DisplayPort, 48 Hz to 300 Hz - HDMI
Width with Stand
24.21"
Stand Adjustments
Tilt, Swivel
Width
24.2"
VESA Mount Compatible
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VG27AQM5A
Zoro #
G616382948
UPC #
197105860100
Country of Origin
China

Dimensions

Width with Stand
24.21"
Width
24.2"
Viewable Screen Size
27"
Height
14.4"
Height with Stand
17.91"
Depth
2.1"
Depth with Stand
8.43"
Screen Size Class
27"

Details

Vertical Frequency
48 Hz to 300 Hz - DisplayPort, 48 Hz to 300 Hz - HDMI
Stand Adjustments
Tilt, Swivel
VESA Mount Compatible
Yes
Total Number of HDMI Ports
2
HDMI Inputs
2
USB Type-C
Yes
Total Number of USB Type-C Ports
1
USB
Yes
VESA Mount Standard
100 x 100
Standard Refresh Rate
300 Hz
Vertical Viewing Angle
178°
Tearing Prevention Technology
Adaptive Sync/FreeSync Premium/G-sync Compatible
Max. Resolution
2560 x 1440
Pixel Pitch
0.23300 mm x 0.23300 mm
Speakers
Yes
Aspect Ratio
16:9
Number of USB Type-C 3.2 Gen 1 Ports
1
Color Gamut
95% DCI-P3
Package Contents
Gaming Series 5 - Gaming Monitor - 27-inch, QHD(2560x1440), 300Hz, Fast IPS, ELMB Sync, 0.3ms (GTG), Stereo Speaker, 95% DCI-P3, DisplayWidget CenterDisplayPort CableL-shaped ScrewdriverPower CordQuick Start GuideWarranty Card
HDMI Feature Support
Variable Refresh Rate (VRR)
Screen Mode
WQHD
Number of DisplayPorts
1
Mount Type
Wall Mountable
Active Display Area (H x V)
23.49" x 13.21"
Horizontal Frequency
223 kHz to 223 kHz - DisplayPort, 30 kHz to 223 kHz - HDMI
Brightness
300 Nit
DisplayPort
Yes
Product Type
Gaming LED Monitor
Native Contrast Ratio
1,300:1
HDMI
Yes
Frequency
60 Hz, 50 Hz
Number of HDMI 2.1 Ports
2
HDMI Version
2.1
AI-powered
Yes
Response Time
0.30 ms
Flicker Free
Yes
Color Supported
16.7 Million Colors
Number of Screens
1
Backlight Technology
LED
Number of Speakers
2
Panel Technology
Fast IPS
Features
Low Blue Light, Anti-glare, Kensington Lock, Color Temperature Selection, Flicker-free, HDR10, Ergonomic Design, GameVisual, GamePlus, DisplayWidget Center, NVIDIA G-SYNC, FPS Mode, RTS Mode, Crosshair, GameFast Input, Variable Overdrive, Extreme Low Motion Blur (ELMB), Shadow Boost
Horizontal Viewing Angle
178°
HDCP Supported
Yes
Response Time Details
0.3 ms, 1 ms GTG
Color
Black
Built-in Devices
USB Hub

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.