Zoro Homepage
This item is Discontinued.
Asus Ax1800 Wifi 6 Db Router Black 90IG06C0-BA1100

Ax1800 Wifi 6 Db Router Black (Discontinued)

  • Mfr # 90IG06C0-BA1100
  • Zoro # G9042578
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90IG06C0-BA1100
Zoro #
G9042578
UPC #
192876741382
Country of Origin
Unknown

Dimensions

Height
2.2"
Depth
5.3"
Width
9.1"

Details

Color
Black
Product Type
Wireless Router
Wireless LAN Standard
IEEE 802.11ax

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.