Zoro Homepage

BD4 W-2-PK

  • Mfr # ZENWIFIBD42PK

  • Zoro # G215086438


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Processor Core
Quad-core (4 Core)
MU-MIMO Technology
Yes
ISM Maximum Frequency
2.40 GHz
Broadband Transmission Technology
Ethernet
Wi-Fi Mesh System
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZENWIFIBD42PK
Zoro #
G215086438
UPC #
197105643819
Country of Origin
China

Details

Processor Core
Quad-core (4 Core)
MU-MIMO Technology
Yes
ISM Maximum Frequency
2.40 GHz
Broadband Transmission Technology
Ethernet
Wi-Fi Mesh System
Yes
ISM Band
Yes
Total Number of Antennas
4
AI-powered
Yes
Wi-Fi Generation
Wi-Fi 7
VPN Supported
Yes
Total Number of Network Ports
2
Network Band
Dual Band
UNII Band
Yes
Number of Broadband (RJ-45) Ports
1
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax/be
UNII Maximum Frequency
5 GHz
Ethernet Technology
2.5 Gigabit Ethernet
Processor Speed
1.50 GHz
Flash Memory Capacity
128 MB
Total Wireless Transmission Speed
460.80-MB/s
Number of Network (RJ-45) Ports
1
Standard Memory
512 MB
Encryption Standard
WPA-PSK, WPA2-ENT, WPA3-Personal, WPA3-ENT, WPS, WPA2-PSK
Number of Internal Antennas
4
Item
Wireless Router

Description

ASUS ZenWiFi BD4 Dual-band WiFi 7 Mesh, 3600 Mbps, 4900 sq.ft. 2pk, Dual 2.5G Ports, Security and Parental Controls Included, Smart Home Master SSIDs

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.