Zoro Homepage

BE6800 Dualband WiFi 7 Router

  • Mfr # RTBE86U

  • Zoro # G214935508


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Standard Memory
1 GB
Processor Core
Quad-core (4 Core)
Broadband Transmission Technology
Ethernet
USB
Yes
AI-powered
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTBE86U
Zoro #
G214935508
UPC #
197105581432
Country of Origin
China

Details

Item
Wireless Router
Standard Memory
1 GB
Processor Core
Quad-core (4 Core)
Broadband Transmission Technology
Ethernet
USB
Yes
AI-powered
Yes
Firewall Type
NAT
UNII Band
Yes
Number of Internal Antennas
1
Wi-Fi Mesh System
Yes
Number of Network (RJ-45) Ports
3
Ethernet Technology
10 Gigabit Ethernet
Wireless Performance
BE6800
Number of Broadband (RJ-45) Ports
2
ISM Band
Yes
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax/be
Encryption Standard
WPA-ENT, WPS, WPA-PSK, WPA2-PSK, WPA3-ENT, WPA2-ENT, WPA3-Personal
VPN Supported
Yes
Number of External Antennas
3
Package Contents
RT-BE86U Wireless Router RJ-45 Cable Power Adapter Quick Start Guide Warranty Card
Flash Memory Capacity
256 MB
Wi-Fi Generation
Wi-Fi 7
Network Band
Dual Band
Total Number of Network Ports
5
Game Port
Yes
Total Wireless Transmission Speed
850-MB/s
Processor Speed
2.60 GHz
ISM Maximum Frequency
2.40 GHz
UNII Maximum Frequency
5 GHz
USB Standard
USB 3.2 (Gen 1), USB 2.0
Total Number of Antennas
4

Description

ASUS BE6800 Dualband WiFi 7 Router, supports 4096QAM, Multilink operation MLO, AI WAN detection, AiMesh support, subscriptionfree network security, and comprehensive VPN features, Guest Network Pro

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.