Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USB-BT400
Zoro #
G6712274
UPC #
886227502752
Country of Origin
Switzerland
Dimensions
Depth
0.8"
Width
0.6"
Height
0.3"
Details
Product Type
Bluetooth Adapter
System Requirements
Operating Systems: Windows 8 32bit/64-bit, Windows 7 32bit/64-bit, Windows XP 32bit/64-bit
UNII Band
No
ISM Maximum Frequency
2.48 GHz
Host Interface
USB
Device Supported
Desktop Computer/Notebook
ISM Band
Yes
ISM Minimum Frequency
2.40 GHz
Wireless Transmission Speed
3-Mbit/s
Bluetooth Standard
Bluetooth 4.0
Indoor Antenna Range
32.8 ft
Description
USB-BT400 Bluetooth 4.0 USB Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.