Business Monitor, 27-inch, 4K UHD, 3840 x 2160, IPS,

  • Mfr # VA27UCPS

  • Zoro # G215680728


product price:  $412.99
/ea
Free Shipping & Returns

Key Features

Screen Size
27 in
Height
1.4"
Screen Refresh Rate
60 Hz
Width
24.2"
Max. Resolution
3840 x 2160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VA27UCPS
Zoro #
G215680728
UPC #
197105620704
Country of Origin
Taiwan, Province of China

Dimensions

Screen Size
27 in
Height
1.4"
Width
24.2"
Depth
0.2"
Depth with Stand
8.82"
Height with Stand
20.59"
Viewable Screen Size
27"
Screen Size Class
27"

Details

Screen Refresh Rate
60 Hz
Max. Resolution
3840 x 2160
Speakers
Yes
Horizontal Viewing Angle
178°
Number of Speakers
2
Application
Business
Built-in Devices
USB Hub
VESA Mount Standard
100 x 100
Vertical Viewing Angle
178°
Aspect Ratio
16:9
Includes
DisplayPort Cable, HDMI Cable, Power Cord, Quick Start Guide, Warranty Card
Number of USB Type-C Ports
1
Number of DisplayPorts
1
Mounting
Wall Mount
Green Environmental Attribute
Energy Star; Electronic Product Environmental Assessment Tool Gold (EPEAT Gold), Environmentally Friendly
Color
Black
Panel Technology
In-plane Switching (IPS) Technology
HDMI
Yes
Tearing Prevention Technology
Adaptive Sync
Brightness
350 Nit
Screen Mode
4K UHD
Number of Screens
1
DisplayPort
Yes
Response Time Details
5 ms GTG
Number of HDMI 2.0 Ports
1
Active Display Area
23.49 in H x 13.21 in V
Number of HDMI Ports
1
Stand Adjustments
Swivel, Tilt, Height, Pivot
Features
Low Blue Light, Non-glare, Landscape/Portrait Viewable, Eye Care Technology, GamePlus, Cable Lock Slot, High Dynamic Range (HDR), SPLENDID Technology, Eye Care+ Technology, QuickFit, DisplayWidget Center, Wide Viewing Angle, HDR10, sRGB, On-screen Display (OSD), Flicker-free, Ergonomic Design
HDCP Supported
Yes
Dynamic Contrast Ratio
3,000:1
Native Contrast Ratio
1,000:1
USB Type-C
Yes
Horizontal Frequency
30 kHz to 160 kHz - USB Type C, 30 kHz to 160 kHz - DisplayPort, 30 kHz to 160 kHz - HDMI
Backlight Technology
LED
Max. Power Consumption
24 W
Vertical Frequency
40 Hz to 60 Hz - DisplayPort, 40 Hz to 60 Hz - USB Type C, 40 Hz to 60 Hz - HDMI
Color Supported
1073.7 Million Colors (10-bit)
Number of USB Ports
5
VESA Mount Compatible
Yes
Adjustable Stand
Yes
Stand Color
Black
Bezel Design
Frameless
Pixel Pitch
0.15500 mm x 0.15500 mm
Standards
TCO Certified
HDMI Version
2
Item
LED Monitor
Frequency
60 Hz, 50 Hz
USB
Yes
Mount Type
Wall Mountable
Active Display Area (H x V)
23.49" x 13.21"
Energy Star
Yes
Environmentally Friendly
Yes
Response Time
5 ms
Color Gamut
99% sRGB
Package Contents
Widescreen LED Monitor DisplayPort Cable HDMI Cable Power Cord Quick Start Guide Warranty Card

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.