CHROMEBOOK DETACHABLE MEDIATEK KOMPANIO 520 10.5IN 4/64GB N/A KB WITH STYLUS

  • Mfr # CM3001DM2A-YN44T-S

  • Zoro # G414875970


product price:  $396.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Includes
Chromebook Detachable CM3001DM2A-YN44T-S 2 in 1 Chromebook, AC Adapter
Graphics Memory Technology
LPDDR4X
Width
10.2 in
Screen Mode
WUXGA
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CM3001DM2A-YN44T-S
Zoro #
G414875970
UPC #
197105492714
Country of Origin
China

Dimensions

Width
10.2 in
Height
0.35 in
Screen Size
10.5 in
Depth
6.7 in

Details

Item
2 in 1 Chromebook
Color
Silver
Includes
Chromebook Detachable CM3001DM2A-YN44T-S 2 in 1 Chromebook, AC Adapter
Graphics Memory Technology
LPDDR4X
Screen Mode
WUXGA
Maximum Turbo Speed
2 GHz
Bluetooth
Yes
Processor Type
Cortex A76
Energy Star
Yes
Flash Memory Capacity
64 GB
2nd Processor Core
Hexa-core (6 Core)
2nd Processor Speed
2 GHz
Total Installed System Memory
4 GB
Wireless LAN
Yes
Operating System Platform
ChromeOS
Graphics Memory Accessibility
Shared
Brightness
400 Nit
Screen Resolution
1920 x 1200
Maximum Battery Run Time
12 Hours
On-board Memory Technology
LPDDR4X
Features
Anti-glare Screen
USB Power Delivery Support
Yes
Number of Cells
2-cell
Power Plug Type
Type C
USB Type-C
Yes
Graphics Controller Model
Mali-G52 MC2
Charger Included
Yes
Processor Core
Dual-core (2 Core)
USB Type-C Detail
1x USB 3.0 Type-C support display / power delivery
Operating System
ChromeOS
Rugged
Yes
AC Adapter Frequency
50 Hz, 60 Hz
Chipset Model
Kompanio 520
2nd Processor Type
Cortex A55
Front Camera/Webcam Resolution
5 Megapixel
Combined Processor Core
Octa-core
Maximum Power Supply Wattage
45 W
Drive Type
Flash
Total Number of USB Ports
1
Front Camera/Webcam
Yes
Environmentally Friendly
Yes
Energy Efficiency Certification
ENERGY STAR 8.0
Wireless LAN Standard
IEEE 802.11ax
On-board Memory
4 GB
Touchscreen
Yes
Series
CM3
Color Gamut
100% sRGB
Mount Type
Detachable
System Memory Form Factor
On-board

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.