1m USB Cable - USB A to USB B Cable - M/M - Type A Male USB - Type B Male USB - 3.28ft - Black
- Mfr # 28101
- Zoro # G314875513
product price:Â
$
7.65
/ea
Sold in multiples of 2 for
$15.30
Key Features
End 1 Connection Type
USB 2.0 Type A - Male
Cable Length
3.28 ft
End 2 Connection Type
USB 2.0 Type B - Male
Color
Black
Compatible With
Agfa Ephoto CL18Agfa Ephoto CL30Casio EX-M20 (must be used with Casio cradle)Casio EX-S1 (must be used with Casio cradle)Casio EX-S2 (must be used with Casio cradle)Casio EX-S3 (must be used with Casio cradle)Casio EX-S20 (must be used with Casio cradle)Casio EX-Z3 (must be used with Casio cradle)Casio EX-Z4 (must be used with Casio cradle)HP Photosmart C618HP Photosmart C912HP Photosmart 618HP Photosmart 912HP Photosmart C912Ixcla SuperPro 640Olympus D-380Pentax EI-200Pentax EI-2000Sipix BlinkSony DSC-T1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 28101
- Zoro #
- G314875513
- UPC #
- 757120281016
- Country of Origin
- China
Dimensions
- Cable Length
- 3.28 ft
Details
- Item
- Data Transfer Cable
- End 1 Connection Type
- USB 2.0 Type A - Male
- End 2 Connection Type
- USB 2.0 Type B - Male
- Color
- Black
- Compatible With
- Agfa Ephoto CL18Agfa Ephoto CL30Casio EX-M20 (must be used with Casio cradle)Casio EX-S1 (must be used with Casio cradle)Casio EX-S2 (must be used with Casio cradle)Casio EX-S3 (must be used with Casio cradle)Casio EX-S20 (must be used with Casio cradle)Casio EX-Z3 (must be used with Casio cradle)Casio EX-Z4 (must be used with Casio cradle)HP Photosmart C618HP Photosmart C912HP Photosmart 618HP Photosmart 912HP Photosmart C912Ixcla SuperPro 640Olympus D-380Pentax EI-200Pentax EI-2000Sipix BlinkSony DSC-T1
- Cable Type
- USB
- Features
- Crosstalk Protection, EMI/RF Protection, Plug & Play
- Connector on Second End Details
- 1 x USB 2.0 Type B - Male
- Connector on First End Details
- 1 x USB 2.0 Type A - Male
- Data Transfer Rate
- 480-Mbit/s
- Device Supported
- Modem, Keyboard, Printer, Mouse
- Conductor
- Copper
- Data Transfer Speed
- 480-Mbit/s
- Compatibility
- Agfa Ephoto CL18,Agfa Ephoto CL30,Casio EX-M20 (must be used with Casio cradle),Casio EX-S1 (must be used with Casio cradle),Casio EX-S2 (must be used with Casio cradle),Casio EX-S3 (must be used with Casio cradle),Casio EX-S20 (must be used with Casio cradle),Casio EX-Z3 (must be used with Casio cradle),Casio EX-Z4 (must be used with Casio cradle),HP Photosmart C618,HP Photosmart C912,HP Photosmart 618,HP Photosmart 912,HP Photosmart C912,Ixcla SuperPro 640,Olympus D-380,Pentax EI-200,Pentax EI-2000,Sipix Blink,Sony DSC-T1
- Conductor Material
- Copper
Description
C2G 1M USB CABLE-USB 2.0 A TO B CABLE BLACK 3.3FT-CONNECT YOUR USB DEVICE TO T
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.