CHROMEBOOK ENTERPRISE FLIP CHROMEBOOK ENTERPRISE FLIP/GREY/14.0 WUXGA TOUCH
- Mfr # CX3401FBA-GE388T-S
- Zoro # G223563501
product price:Â
$
1,340.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Screen Resolution
1920 x 1200
Wireless LAN
Yes
Processor Speed
1.20 GHz
Run Time
10 hr
Screen Size
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CX3401FBA-GE388T-S
- Zoro #
- G223563501
- UPC #
- 197105193277
- Country of Origin
- China
- Screen Resolution
- 1920 x 1200
- Wireless LAN
- Yes
- Processor Speed
- 1.20 GHz
- Run Time
- 10 hr
- Operating System
- ChromeOS
- Item
- Chromebook
- Drive Type
- SSD
- Processor Type
- Core i3
- Series
- CX3401
- Screen Mode
- WUXGA
- Maximum Wattage
- 45 W
- Processor Core
- Hexa-core
- Color
- White
- Bluetooth
- Yes
- Number of Cells
- 3
Dimensions
- Screen Size
- 14 in
Description
CHROMEBOOK ENTERPRISE FLIP ASUS CHROMEBOOK ENTERPRISE FLIP/GREY/14.0 WUXGA TOUCH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.