CHROMEBOOK FLIP CX3401 INTEL I3 1215U 8/128GB 2-IN-1 STYLUS 1

  • Mfr # CX3401FBA-YZ388T-S

  • Zoro # G515289744


product price:  $830.99
/ea
Free Shipping & Returns

Key Features

Number of USB 3.2 Gen 2 Type-C Ports
2
Total Installed System Memory
8 GB
Screen Mode
WUXGA
Height
0.82"
Brightness
300 Nit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CX3401FBA-YZ388T-S
Zoro #
G515289744
UPC #
197105043305
Country of Origin
China

Dimensions

Height
0.82"
Screen Size
14"
Width
12.6"
Depth
9.2"

Details

Number of USB 3.2 Gen 2 Type-C Ports
2
Total Installed System Memory
8 GB
Screen Mode
WUXGA
Brightness
300 Nit
Number of USB 3.2 Gen 2 Type-A Ports
1
Processor Generation
12th Gen
Processor Core
Hexa-core (6 Core)
Maximum Power Supply Wattage
45 W
Processor Speed
1.20 GHz
Graphics Memory Accessibility
Shared
Maximum Turbo Speed
4.40 GHz
Environmentally Friendly
Yes
On-board Memory Technology
LPDDR4X
Display Screen Technology
NanoEdge
Charger Included
Yes
Energy Star
Yes
Number of Cells
3-cell
Camera Privacy Shutter
Yes
Bluetooth
Yes
Package Contents
Chromebook Vibe CX34 Flip CX3401FBA-YZ388T-S 2 in 1-Chromebook AC Adapter
Touchscreen
Yes
Wireless LAN
Yes
Graphics Controller Model
UHD Graphics
Graphics Memory Technology
LPDDR4X
Screen Resolution
1920 x 1200
Keyboard Backlight
Yes
Standard Refresh Rate
144 Hz
Processor Model
i3-1215U
USB Power Delivery Support
Yes
Processor Type
Core i3
Wireless LAN Standard
IEEE 802.11ax
Energy Efficiency Certification
ENERGY STAR 8.0
Total Solid State Drive Capacity
128 GB
Drive Type
SSD
Environmental Certification
Electronic Product Environmental Assessment Tool Climate+ (EPEAT Climate+)
Operating System Platform
ChromeOS
Operating System
ChromeOS
Front Camera/Webcam
Yes
Total Number of USB Ports
3
HDMI
Yes
Maximum Battery Run Time
10 Hours
AC Adapter Frequency
50 Hz, 60 Hz
L3 Cache
10 MB
Power Plug Type
Type C
On-board Memory
8 GB
Item
2 in 1 Chromebook
Series
CX3401

Description

CHROMEBOOK FLIP CX3401 CX3401FBA-YZ388T-S INTEL I3 1215U 8/128GB 2-IN-1 STYLUS 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.