This item is Discontinued.

Asus CHROMEBOOK FLIP CX3401 INTEL I5 1235U 16/256GB 2-IN-1 STYLUS CX3401FBA-YZ566T-S

CHROMEBOOK FLIP CX3401 INTEL I5 1235U 16/256GB 2-IN-1 STYLUS (Discontinued)

  • Mfr # CX3401FBA-YZ566T-S
  • Zoro # G315289784
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CX3401FBA-YZ566T-S
Zoro #
G315289784
UPC #
197105053410
Country of Origin
China

Dimensions

Width
12.6"
Screen Size
14"
Height
0.82"
Depth
9.2"

Details

Item
Chromebook
Operating System Platform
ChromeOS
HDMI
Yes
Processor Model
i5-1235U
Graphics Memory Technology
LPDDR4X
Screen Resolution
1920 x 1200
Environmentally Friendly
Yes
Wireless LAN Standard
IEEE 802.11ax
Display Screen Technology
NanoEdge, Tru2Life
Graphics Controller Model
Iris Xe Graphics
AC Adapter Frequency
50 Hz, 60 Hz
Processor Core
Deca-core (10 Core)
Maximum Turbo Speed
4.40 GHz
Graphics Memory Accessibility
Shared
Screen Mode
WUXGA
Total Number of USB Ports
3
Wireless LAN
Yes
Package Contents
Chromebook Vibe CX34 Flip CX3401FBA-YZ566T-S Chromebook AC Adapter
Operating System
ChromeOS
Number of USB 3.2 Gen 2 Type-C Ports
2
On-board Memory Technology
LPDDR4X
Standard Refresh Rate
144 Hz
Drive Type
SSD
Maximum Power Supply Wattage
45 W
Processor Type
Core i5
Total Installed System Memory
16 GB
Power Plug Type
Type C
Touchscreen
Yes
Energy Star
Yes
Processor Speed
1.30 GHz
Maximum Battery Run Time
10 Hours
Processor Generation
12th Gen
On-board Memory
16 GB
Keyboard Backlight
Yes
Energy Efficiency Certification
ENERGY STAR 8.0
Number of USB 3.2 Gen 2 Type-A Ports
1
Number of Cells
3-cell
Total Solid State Drive Capacity
256 GB
Bluetooth
Yes
Series
CX3401

Description

CHROMEBOOK FLIP CX3401 CX3401FBA-YZ566T-S INTEL I5 1235U 16/256GB 2-IN-1 STYLUS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.