CHROMEBOOK FLIP CX3401 INTEL I7 1255U 16/512GB 2-IN-1 STYLUS

  • Mfr # CX3401FBA-YZ762T-S

  • Zoro # G815289758


product price:  $1,228.99
/ea
Free Shipping & Returns

Key Features

Total Solid State Drive Capacity
512 GB
On-board Memory Technology
LPDDR4X
Height
0.82"
On-board Memory
16 GB
Number of USB 3.2 Gen 2 Type-C Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CX3401FBA-YZ762T-S
Zoro #
G815289758
UPC #
197105043329
Country of Origin
China

Dimensions

Height
0.82"
Screen Size
14"
Width
12.6"
Depth
9.2"

Details

Item
Chromebook
Total Solid State Drive Capacity
512 GB
On-board Memory Technology
LPDDR4X
On-board Memory
16 GB
Number of USB 3.2 Gen 2 Type-C Ports
2
Processor Type
Core i7
Package Contents
Chromebook Vibe CX34 Flip CX3401FBA-YZ762T-S Chromebook AC Adapter
Maximum Power Supply Wattage
45 W
Bluetooth
Yes
Graphics Memory Technology
LPDDR4X
Wireless LAN
Yes
Environmentally Friendly
Yes
Standard Refresh Rate
144 Hz
Graphics Memory Accessibility
Shared
Touchscreen
Yes
Energy Efficiency Certification
ENERGY STAR 8.0
Processor Generation
12th Gen
Total Installed System Memory
16 GB
HDMI
Yes
Maximum Turbo Speed
4.70 GHz
Processor Core
Deca-core (10 Core)
Total Number of USB Ports
3
Number of USB 3.2 Gen 2 Type-A Ports
1
Display Screen Technology
NanoEdge, Tru2Life
Energy Star
Yes
Screen Mode
WUXGA
Operating System Platform
ChromeOS
Keyboard Backlight
Yes
Operating System
ChromeOS
Screen Resolution
1920 x 1200
Maximum Battery Run Time
10 Hours
AC Adapter Frequency
50 Hz, 60 Hz
Drive Type
SSD
Number of Cells
3-cell
Graphics Controller Model
Iris Xe Graphics
Processor Model
i7-1255U
Processor Speed
1.70 GHz
Wireless LAN Standard
IEEE 802.11ax
Power Plug Type
Type C
Series
CX3401

Description

CHROMEBOOK FLIP CX3401 CX3401FBA-YZ762T-S INTEL I7 1255U 16/512GB 2-IN-1 STYLUS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.