Shop ASUS

DUAL-RTX3050-O6G

  • Mfr # DUALRTX3050O6G
  • Zoro # G212490009

product price: 
$
342.44
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Bus Width
96 bit
Environmentally Friendly
Yes
Number of Monitors Supported
3
DisplayPort
Yes
Platform Supported
PC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DUALRTX3050O6G
Zoro #
G212490009
UPC #
197105470644
Country of Origin
China

Dimensions

Bus Width
96 bit
Length
7.9 in

Details

Environmentally Friendly
Yes
Number of Monitors Supported
3
DisplayPort
Yes
Platform Supported
PC
API Supported
OpenGL 4.6
Number of DisplayPort Outputs
1
Maximum Digital Display Resolution
7680 x 4320
Chipset Line
GeForce
GPU Boost Clock
1.54 GHz
Power Supply Wattage
550 W
Host Interface
PCI Express 4.0
Number of DVI-D Ports
1
Cooler Type
Fan Cooler
Slot Space Required
Dual
HDMI
Yes
CUDA Cores
2304
DVI
Yes
Memory Technology
GDDR6
Package Contents
Dual GeForce RTX 3050 OC Edition 6GB GDDR6 Graphic Card 1 x Speedsetup Manual
Features
Dual-fan Cooler
Standard Memory
6 GB
Chipset Series
RTX
Number of HDMI Outputs
1
Chipset Model
RTX 3050
Item
Graphic Card

Description

DUAL-RTX3050-O6G

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.