
Asus ExpertBook B3 Flip B3402FVA-XS54T 14in Convertible 2 in 1 FHD Intel Core 5 120U 16GB 512GB SSD
Mfr # B3402FVA-XS54T
Zoro # G314897812
product price:Â $1,319.99
/ea
Free Shipping & Returns
Key Features
Total Number of Memory Slots
1
Front Camera/Webcam Resolution
13 Megapixel
Charger Included
Yes
Graphics Memory Technology
DDR4 SDRAM
Processor Speed
1.40 GHz
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
B3402FVA-XS54T
Zoro #
G314897812
UPC #
197105485846
Country of Origin
Taiwan, Province of China
Dimensions
Width
13"
Depth
8.8"
Screen Size
14"
Height
0.77"
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.