This item is Discontinued.

Asus EXPERTBOOK 7 PROC 150U 1.8 GHZ 12MB CACHE UP TO 5.4 GHZ 10C 14.0 FHD 1920X1080 D B3402FVA-XS74T

This item is Discontinued.

Asus

EXPERTBOOK 7 PROC 150U 1.8 GHZ 12MB CACHE UP TO 5.4 GHZ 10C 14.0 FHD 1920X1080 D (Discontinued)

Mfr # B3402FVA-XS74T
Zoro # G514897759
UPC # 197105485860
Country of Origin Taiwan, Province of China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B3402FVA-XS74T
Zoro #
G514897759
UPC #
197105485860
Country of Origin
Taiwan, Province of China

Dimensions

Depth
8.8 in
Height
0.77 in
Screen Size
14 in
Width
13 in

Details

Copilot Key
Yes
Processor Speed
1.80 GHz
Touchscreen
Yes
Operating System Platform
Windows
Energy Efficiency Certification
ENERGY STAR 8.0
On-board Memory Technology
DDR4 SDRAM
Maximum Power Supply Wattage
65 W
Front Camera/Webcam
Yes
Operating System
Windows 11 Pro
Energy Star
Yes
Drive Type
SSD
Maximum Turbo Speed
5.40 GHz
Number of Thunderbolt 4 Ports
2
Brightness
400 Nit
HDMI
Yes
Wireless LAN Standard
IEEE 802.11ax
Total Solid State Drive Capacity
512 GB
Display Screen Technology
Tru2Life
On-board Memory
8 GB
Total Number of Memory Slots
1
Finger Print Reader
Yes
Maximum Supported System Memory
40 GB
USB Power Delivery Support
Yes
Number of Occupied Memory Slots
1
Environmentally Friendly
Yes
Number of Cells
3
Number Of Ethernet Ports
1
Screen Resolution
1920 x 1080
Installed Slot Memory
8 GB
Network (RJ-45)
Yes
Bluetooth
Yes
Screen Mode
Full HD
Graphics Memory Accessibility
Shared
Graphics Memory Technology
DDR4 SDRAM
Total Installed System Memory
16 GB
Power Plug Type
Type C
Ethernet Technology
Gigabit Ethernet
AI-powered
Yes
Processor Core
Deca-core (10 Core)
Graphics Controller Model
UHD Graphics
Installed Slot Memory Configuration
(1) 8GB
Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold), Electronic Product Environmental Assessment Tool Climate+ (EPEAT Climate+)
Rear Camera Resolution
13 MP
Total Number of USB Ports
2
Keyboard Backlight
Yes
Camera Privacy Shutter
Yes
Number of USB 3.2 Gen 1 Type-A Ports
2
Charger Included
Yes
AC Adapter Frequency
50/60 Hz
Processor Type
Core 7
Wireless LAN
Yes
Processor Model
150U
Rear Camera
Yes
System Memory Technology
DDR4 SDRAM
Series
B3402
Item
2 in 1 Notebook
Color
Star Black
Graphics Controller Manufacturer
Intel
SSD Form Factor
M.2
System Memory Form Factor
On-board + SoDIMM
Number of Ethernet Ports
1
Processor Manufacturer
Intel
Chipset Manufacturer
Intel
Includes
AC Adapter
Features
Low Blue Light, Eye Care

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.