Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EXPERTBOOK B1 INTEL I7 1255U 16/512GB NOTEBOOK 14IN W11P.

  • Mfr # B1402CBA-XS74

  • Zoro # G714875984


product price: $1,276.99
/ea
Free Shipping & Returns

Key Features

Bluetooth
Yes
Operating System
Windows 11 Pro
Ethernet Technology
Gigabit Ethernet
Package Contents
ExpertBook B1402CBA-XS74 Notebook Lithium Polymer Battery AC Adapter
Height
0.78"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1402CBA-XS74
Zoro #
G714875984
UPC #
195553946247
Country of Origin
China

Dimensions

Height
0.78"
Depth
8.4"
Width
12.9"
Screen Size
14"

Details

Bluetooth
Yes
Operating System
Windows 11 Pro
Ethernet Technology
Gigabit Ethernet
Package Contents
ExpertBook B1402CBA-XS74 Notebook Lithium Polymer Battery AC Adapter
On-board Memory Configuration
(1) 8GB
Installed Slot Memory Configuration
(1) 8GB
Total Number of Memory Slots
1
Screen Mode
Full HD
Maximum Turbo Speed
4.70 GHz
Display Screen Technology
NanoEdge, Tru2Life
Processor Model
i7-1255U
Number of USB 3.2 Gen 1 Type-C Ports
1
Maximum Supported System Memory
40 GB
Number Of Ethernet Ports
1
Drive Type
SSD
Environmentally Friendly
Yes
HDMI
Yes
AC Adapter Frequency
50 Hz, 60 Hz
Wireless LAN Standard
IEEE 802.11ax
Processor Core
Deca-core (10 Core)
Total Number of USB Ports
4
Maximum Power Supply Wattage
65 W
Installed Slot Memory
8 GB
Power Plug Type
Type C
System Memory Technology
DDR4 SDRAM
Number of Occupied Memory Slots
1
Screen Resolution
1920 x 1080
Graphics Controller Model
Iris Xe Graphics
Total Solid State Drive Capacity
512 GB
Energy Efficiency Certification
ENERGY STAR 8.0
Wireless LAN
Yes
Energy Star
Yes
Network (RJ-45)
Yes
On-board Memory Technology
DDR4 SDRAM
Processor Generation
12th Gen
Number of USB 3.2 Gen 1 Type-A Ports
1
Number of USB 3.2 Gen 2 Type-C Ports
1
Total Installed System Memory
16 GB
On-board Memory
8 GB
Operating System Platform
Windows
TCO Certified
Yes
Graphics Memory Accessibility
Shared
Front Camera/Webcam
Yes
Processor Speed
1.70 GHz
Finger Print Reader
Yes
Number of Cells
3-cell
Keyboard Backlight
Yes
Graphics Memory Technology
DDR4 SDRAM
Processor Type
Core i7
Series
B1402
Item
Notebook

Description

EXPERTBOOK B1 B1402CBA-XS74 INTEL I7 1255U 16/512GB NOTEBOOK 14IN W11P.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.