EXPERTBOOK B2 INTEL I7 1360P 16/512GB NOTEBOOK 15.6IN W11P.

  • Mfr # B2502CVA-XS74

  • Zoro # G914875999


product price: $1,441.99
/ea
Free Shipping & Returns

Key Features

Ethernet Technology
Gigabit Ethernet
Graphics Memory Technology
DDR4 SDRAM
Number of USB 3.2 Gen 2 Type-C Ports
1
Depth
9.7"
Finger Print Reader
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2502CVA-XS74
Zoro #
G914875999
UPC #
197105160989
Country of Origin
China

Dimensions

Depth
9.7"
Width
14.4"
Screen Size
15.6"
Height
0.79"

Details

Ethernet Technology
Gigabit Ethernet
Graphics Memory Technology
DDR4 SDRAM
Number of USB 3.2 Gen 2 Type-C Ports
1
Finger Print Reader
Yes
Drive Type
SSD
Processor Type
Core i7
Wireless LAN
Yes
Processor Speed
2.20 GHz
Environmentally Friendly
Yes
Number of Occupied Memory Slots
2
AC Adapter Frequency
50 Hz, 60 Hz
System Memory Technology
DDR4 SDRAM
Maximum Turbo Speed
5 GHz
Maximum Power Supply Wattage
65 W
Wireless LAN Standard
IEEE 802.11ax
Processor Core
Dodeca-core (12 Core)
Environmental Certification
TCO Certified 9.0
TCO Certified
Yes
Screen Resolution
1920 x 1080
Bluetooth
Yes
vPro Technology
Yes
Energy Efficiency Certification
ENERGY STAR 8.0
Total Installed System Memory
16 GB
Maximum Supported System Memory
64 GB
Number of USB 3.2 Gen 1 Type-A Ports
1
Operating System Platform
Windows
Total Solid State Drive Capacity
512 GB
Processor Generation
13th Gen
Graphics Memory Accessibility
Shared
Installed Slot Memory Configuration
(2) 8GB
Number of Cells
3-cell
Keyboard Backlight
Yes
HDMI
Yes
Installed Slot Memory
16 GB
Total Number of USB Ports
2
Network (RJ-45)
Yes
Power Plug Type
Type C
Graphics Controller Model
Iris Xe Graphics
Screen Mode
Full HD
Front Camera/Webcam
Yes
Processor Model
i7-1360P
Operating System
Windows 11 Pro
Energy Star
Yes
Number of Thunderbolt 4 Ports
1
Package Contents
ExpertBook B2 B2502CVA-XS74 Notebook Lithium Ion Battery AC Adapter
Total Number of Memory Slots
2
Display Screen Technology
Tru2Life
Series
B2502C
Item
Notebook

Description

EXPERTBOOK B2 B2502CVA-XS74 INTEL I7 1360P 16/512GB NOTEBOOK 15.6IN W11P.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.