EXPERTBOOK ULTRA 5 PROC 125U 1.3 GHZ 12MB CACHE UP TO 4.3 GHZ 12C AI BOOST NPU 1

  • Mfr # B3404CMA-XS54

  • Zoro # G914884335


product price:  $1,169.99
/ea
Free Shipping & Returns

Key Features

AC Adapter Frequency
60 Hz, 50 Hz
Charger Included
Yes
Finger Print Reader
Yes
Maximum Power Supply Wattage
65 W
Processor Core
Dodeca-core (12 Core)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B3404CMA-XS54
Zoro #
G914884335
UPC #
197105417762
Country of Origin
Taiwan, Province of China

Dimensions

Width
12.4"
Screen Size
14"
Height
0.78"
Depth
8.9"

Details

AC Adapter Frequency
60 Hz, 50 Hz
Charger Included
Yes
Finger Print Reader
Yes
Maximum Power Supply Wattage
65 W
Processor Core
Dodeca-core (12 Core)
Total Solid State Drive Capacity
512 GB
Number Of Ethernet Ports
1
Camera Privacy Shutter
Yes
Graphics Memory Technology
DDR5 SDRAM
Front Camera/Webcam
Yes
Display Screen Technology
NanoEdge, Tru2Life
Energy Efficiency Certification
ENERGY STAR 8.0
Environmentally Friendly
Yes
Screen Resolution
1920 x 1200
Environmental Certification
TCO Certified 9.0, Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)
Package Contents
ExpertBook B3 B3404CMA-XS54 Notebook Lithium Polymer Battery AC Adapter
Power Plug Type
Type C
Maximum Turbo Speed
4.30 GHz
Maximum Supported System Memory
32 GB
Copilot Key
Yes
Processor Type
Core Ultra 5
Graphics Memory Accessibility
Shared
Installed Slot Memory
16 GB
USB Power Delivery Support
Yes
Brightness
300 Nit
Ethernet Technology
Gigabit Ethernet
HDMI
Yes
Number of Cells
3-cell
Screen Mode
WUXGA
Number of Thunderbolt 4 Ports
2
TCO Certified
Yes
Total Number of Memory Slots
2
Number of Occupied Memory Slots
2
Processor Speed
1.30 GHz
System Memory Technology
DDR5 SDRAM
Drive Type
SSD
Bluetooth
Yes
Energy Star
Yes
Total Installed System Memory
16 GB
Number of USB 3.2 Gen 2 Type-A Ports
2
Network (RJ-45)
Yes
Operating System
Windows 11 Pro
Wireless LAN Standard
IEEE 802.11ax
Operating System Platform
Windows
Wireless LAN
Yes
Total Number of USB Ports
2
Keyboard Backlight
Yes
Installed Slot Memory Configuration
(2) 8GB
Processor Model
125U
AI-powered
Yes
Series
B3404
Item
Notebook

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.