Shop ASUS

Asus ExpertBook B5 B5404CMA-XS74T 14in Touch WQXGA Intel Core Ultra 7 155H 16GB 512GB SSD Star Black

  • Mfr # B5404CMA-XS74T

  • Zoro # G914897786


product price:  $1,722.99
/ea
Free Shipping & Returns

Key Features

Front Camera/Webcam
Yes
Windows Hello Compatible
Yes
Network (RJ-45)
Yes
Infrared Camera
Yes
Finger Print Reader
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B5404CMA-XS74T
Zoro #
G914897786
UPC #
197105417847
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.75"
Width
12.4"
Depth
8.9"
Screen Size
14"

Details

Front Camera/Webcam
Yes
Windows Hello Compatible
Yes
Network (RJ-45)
Yes
Infrared Camera
Yes
Finger Print Reader
Yes
Total Number of USB Ports
2
Wireless LAN
Yes
Graphics Controller Model
Arc Graphics
Processor Speed
1.40 GHz
System Memory Speed
5200 MHz
Copilot Key
Yes
USB Power Delivery Support
Yes
Brightness
500 Nit
Number of Cells
3-cell
Drive Type
SSD
Operating System Platform
Windows
Bluetooth
Yes
Total Number of Memory Slots
2
Operating System
Windows 11 Pro
Graphics Memory Accessibility
Shared
Charger Included
Yes
Processor Model
155H
Installed Slot Memory
16 GB
Maximum Turbo Speed
4.80 GHz
Screen Resolution
2560 x 1600
Wireless LAN Standard
IEEE 802.11ax
Power Plug Type
Type C
AC Adapter Frequency
60 Hz, 50 Hz
Total Solid State Drive Capacity
512 GB
HDMI
Yes
Number of USB 3.2 Gen 2 Type-A Ports
2
AI-powered
Yes
Screen Mode
WQXGA
Package Contents
ExpertBook B5 B5404CMA-XS74T Notebook Lithium Polymer Battery AC Adapter
Display Screen Technology
Tru2Life
Cover Material
Metal
Maximum Power Supply Wattage
65 W
Ethernet Technology
Gigabit Ethernet
Environmentally Friendly
Yes
Number Of Ethernet Ports
1
Number of Thunderbolt 4 Ports
2
Energy Efficiency Certification
ENERGY STAR 8.0
Total Installed System Memory
16 GB
Number of Occupied Memory Slots
2
Installed Slot Memory Configuration
(2) 8GB
Maximum Supported System Memory
64 GB
Maximum Battery Run Time
18 Hours
TCO Certified
Yes
Camera Privacy Shutter
Yes
Energy Star
Yes
Graphics Memory Technology
DDR5 SDRAM
Keyboard Backlight
Yes
Processor Type
Core Ultra 7
Environmental Certification
TCO Certified 9.0, Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)
Processor Core
Hexadeca-core (16 Core)
System Memory Technology
DDR5 SDRAM
Touchscreen
Yes
Item
Netbook
Series
B5404

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.