This item is Discontinued.

Asus EXPERTBOOK ULTRA 7 PROC 155H 1.4 GHZ 24MB 16C AI BOOST NPU 14.0 WQXGA WQ 2560X16 B5404CMA-XS76

This item is Discontinued.

Asus

EXPERTBOOK ULTRA 7 PROC 155H 1.4 GHZ 24MB 16C AI BOOST NPU 14.0 WQXGA WQ 2560X16 (Discontinued)

Mfr # B5404CMA-XS76
Zoro # G614897796
UPC # 197105417908
Country of Origin Taiwan, Province of China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B5404CMA-XS76
Zoro #
G614897796
UPC #
197105417908
Country of Origin
Taiwan, Province of China

Dimensions

Depth
8.9"
Screen Size
14"
Width
12.4"
Height
0.75"

Details

Number of Occupied Memory Slots
2
Copilot Key
Yes
Environmentally Friendly
Yes
Infrared Camera
Yes
Total Solid State Drive Capacity
512 GB
Number of Cells
3-cell
Bluetooth
Yes
System Memory Technology
DDR5 SDRAM
Wireless LAN
Yes
Charger Included
Yes
System Memory Speed
5200000 MHz
Graphics Controller Model
Arc Graphics
Energy Star
Yes
Graphics Memory Technology
DDR5 SDRAM
Total Number of USB Ports
2
Brightness
500 Nit
AC Adapter Frequency
60 Hz, 50 Hz
Total Installed System Memory
32 GB
Installed Slot Memory
32 GB
Finger Print Reader
Yes
Number of Thunderbolt 4 Ports
2
AI-powered
Yes
Wireless LAN Standard
IEEE 802.11ax
Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)
Maximum Power Supply Wattage
65 W
HDMI
Yes
Camera Privacy Shutter
Yes
Processor Model
155H
Drive Type
SSD
Network (RJ-45)
Yes
USB Power Delivery Support
Yes
Graphics Memory Accessibility
Shared
Operating System
Windows 11 Pro
Operating System Platform
Windows
Display Screen Technology
Tru2Life
Windows Hello Compatible
Yes
Cover Material
Metal
Energy Efficiency Certification
ENERGY STAR 8.0
Number of USB 3.2 Gen 2 Type-A Ports
2
Package Contents
ExpertBook B5 B5404CMA-XS76 Notebook Lithium Ion Battery AC Adapter
Screen Mode
WQXGA
Screen Resolution
2560 x 1600
Processor Type
Core Ultra 7
Ethernet Technology
Gigabit Ethernet
Front Camera/Webcam
Yes
Keyboard Backlight
Yes
Total Number of Memory Slots
2
Processor Speed
1.40 GHz
Processor Core
Hexadeca-core (16 Core)
Maximum Turbo Speed
4.80 GHz
Power Plug Type
Type C
Maximum Supported System Memory
64 GB
Installed Slot Memory Configuration
(2) 16GB
Series
B5404
Item
Notebook

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.