Zoro Homepage
This item is Discontinued.
Asus EXPERTCENTER PN64 MINI PC BAREBONE PN64-BB5000X1TD-NL

EXPERTCENTER PN64 MINI PC BAREBONE (Discontinued)

  • Mfr # PN64-BB5000X1TD-NL
  • Zoro # G714914577
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN64-BB5000X1TD-NL
Zoro #
G714914577
UPC #
195553838597
Country of Origin
China

Details

Controller Type
Serial ATA/600
Supported Storage Drive Interfaces
Serial ATA III
Total Number of Memory Slots
2
Processor Model
i5-12500H
Graphics Memory Accessibility
Shared
Package Contents
ExpertCenter PN64-BB5000X1TD-NL Barebone System, Power Adapter
Energy Star
Yes
Wireless LAN
Yes
Processor Speed
2.50 GHz
Bluetooth
Yes
Ethernet Technology
2.5 Gigabit Ethernet
Maximum Turbo Speed
4.50 GHz
Processor Generation
12th Gen
Number of USB 3.2 Gen 2 Ports
3
Supported Storage Drive Types
HDD, SSD
Number of SATA Interfaces
1
USB Type-C Detail
2 x USB 3.2 Gen2 Type-C
Memory Technology
DDR5 SDRAM
Total Number of USB Ports
5
Memory Standard
DDR5-4800/PC5-38400
Maximum Power Supply Wattage
120 W
USB Type-C
Yes
Environmentally Friendly
Yes
Maximum Memory Supported
64 GB
Processor Type
Core i5
Color
Black
Graphics Memory Technology
DDR5 SDRAM
HDMI (Rear)
Yes
Series
PN64
Item
Barebone System

Description

ASUS EXPERTCENTER PN64 MINI PC BAREBONE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.