This item is Discontinued.

Asus GAMING MONITOR 24IN 1920X1080 165HZ SPEAKERS HDMI DVI-D DISPLAYPORT BLACK VG248QG

This item is Discontinued.

Asus

GAMING MONITOR 24IN 1920X1080 165HZ SPEAKERS HDMI DVI-D DISPLAYPORT BLACK (Discontinued)

Mfr # VG248QG
Zoro # G816423748
UPC # 192876000000
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VG248QG
Zoro #
G816423748
UPC #
192876000000
Country of Origin
China

Dimensions

Width
22.1 in
Depth with Stand
8.31"
Width with Stand
22.09"
Height with Stand
19.25"
Viewable Screen Size
24"
Depth
2"
Screen Size Class
24"
Height
13"

Details

Max. Resolution
1,920 x 1,080
Speakers
Yes
Mount Type
Wall Mountable
Product Type
Gaming LCD Monitor
Certifications & Standards
TUV Rheinland Low Blue Light
Backlight Technology
WLED
Native Contrast Ratio
1,000:1
Response Time Details
0.5 ms GTG
Response Time
0.50 ms
Vertical Frequency
50 Hz to 144 Hz - HDMI, 60 Hz to 144 Hz - DVI, 60 Hz to 165 Hz - DisplayPort
Pixel Pitch
0.27600 mm x 0.27600 mm
Environmentally Friendly
Yes
Tearing Prevention Technology
G-sync
Panel Technology
Twisted nematic (TN)
VESA Mount Standard
100 x 100
Brightness
350 Nit
DisplayPort
Yes
VESA Mount Compatible
Yes
Features
GamePlus, Trace Free Technology, Flicker-free, Eye-Care, Ergonomic Design, Anti-glare, Low Blue Light
Number of Speakers
2
Aspect Ratio
16:9
Number of DisplayPorts
1
Package Contents
Widescreen LCD Monitor, Power cord , Power adapter, Quick start guide, Warranty Card, DP cable (1.8m)
Color
Black
Number of Screens
1
Energy Consumption per Year
58.4 kWh
Dynamic Contrast Ratio
100,000,000:1
Color Gamut
72% NTSC
Screen Mode
Full HD
HDMI
Yes
Screen Surface
Anti-glare
Color Supported
16.7 Million Colors
Stand Adjustments
Swivel, Tilt, Height, Pivot
DVI
Yes
Horizontal Frequency
30 kHz to 162 kHz - HDMI, 30 kHz to 160 kHz - DVI, 30 kHz to 193 kHz - DisplayPort
Standard Refresh Rate
120 Hz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.