Zoro Homepage

GT AXE16000 WiFi6 Gmng Router

  • Mfr # GTAXE16000

  • Zoro # G712433711


product price: $509.99
/ea
Free Shipping & Returns

Key Features

Encryption Standard
WPS, WPA2-PSK, WPA3-PSK, WPA-ENT, WPA2-ENT, WPA-PSK
Ethernet Technology
10 Gigabit Ethernet
Wi-Fi Mesh System
Yes
Wireless LAN Standard
IEEE 802.11ax
Number of External Antennas
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTAXE16000
Zoro #
G712433711
UPC #
195553263825
Country of Origin
China

Details

Item
Wireless Router
Encryption Standard
WPS, WPA2-PSK, WPA3-PSK, WPA-ENT, WPA2-ENT, WPA-PSK
Ethernet Technology
10 Gigabit Ethernet
Wi-Fi Mesh System
Yes
Wireless LAN Standard
IEEE 802.11ax
Number of External Antennas
8
Total Wireless Transmission Speed
1.95-GB/s
Number of Broadband (RJ-45) Ports
3
VPN Supported
Yes
Broadband Transmission Technology
Ethernet
ISM Band
Yes
Network Band
Quad Band
Package Contents
Rapture GT-AXE16000 Wireless Router, RJ-45 Cable, Power Adapter, Quick Start Guide, Warranty Card
Total Number of Antennas
8
Number of Network (RJ-45) Ports
4
Virtual Assistant Supported
Alexa
UNII Band
Yes
UNII Maximum Frequency
6 GHz
Wi-Fi Generation
Wi-Fi 6E
ISM Maximum Frequency
2.40 GHz
USB
Yes

Description

Asus ROG Rapture GT-AXE16000 Wi-Fi 6E IEEE 802.11ax Ethernet Wireless Router - Quad Band - 2.40 GHz ISM Band - 6 GHz UNII Band - 8 x Antenna(8 x External) - 1.95-GB/s Wireless Speed - 4 x Network Port - 3 x Broadband Port - USB - 10 Gigabit Ethernet - VPN Supported

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.