Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HD 120Hz

  • Mfr # VA249QGS

  • Zoro # G822807006


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Number of DisplayPorts
1
Number of USB 3.2 (Gen 1) Ports
4
Standard Refresh Rate
120 Hz
Horizontal Viewing Angle
178°
Max. Resolution
1920 x 1080
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VA249QGS
Zoro #
G822807006
UPC #
199291157729
Country of Origin
China

Dimensions

Height
12.7"
Viewable Screen Size
23.8"
Screen Size Class
24"
Width with Stand
21.26"
Width
21.3"
Depth with Stand
8.31"
Height with Stand
17.99"
Depth
1.9"

Details

Number of DisplayPorts
1
Number of USB 3.2 (Gen 1) Ports
4
Standard Refresh Rate
120 Hz
Horizontal Viewing Angle
178°
Max. Resolution
1920 x 1080
Number of VGA Ports
1
Aspect Ratio
16:9
Color Gamut
99% sRGB
HDMI Version
1.4
HDCP Supported
Yes
Native Contrast Ratio
3,000:1
Response Time Details
1 ms MPRT
Color
Black
Horizontal Frequency
30 kHz to 150 kHz - HDMI, 30 kHz to 150 kHz - DisplayPort, 30 kHz to 100 kHz - Analog
Active Display Area (H x V)
20.75" x 11.67"
Adjustable Stand
Yes
VESA Mount Compatible
Yes
Screen Surface
Anti-glare
Flicker Free
Yes
Product Type
LED Monitor
Panel Technology
In-plane Switching (IPS) Technology
Vertical Frequency
48 Hz to 120 Hz - HDMI, 48 Hz to 75 Hz - Analog, 48 Hz to 120 Hz - DisplayPort
Features
Motion Sync, SPLENDID Technology, Low Blue Light, GamePlus, Trace Free Technology, Eye Care+ Technology, Kensington Lock, QuickFit, Ergonomic Design, Anti-glare, sRGB, DisplayWidget Center, Color Temperature Selection, Wide Viewing Angle, Flicker-free
Energy Star
Yes
Frequency
50 Hz, 60 Hz
Number of Speakers
2
Total Number of HDMI Ports
1
Number of Screens
1
Vertical Viewing Angle
178°
Pixel Pitch
0.27450 mm x 0.27450 mm
Number of USB Ports
4
Backlight Technology
LED
Brightness
350 Nit
Surface Treatment
Anti-glare
Mount Type
Wall Mountable
Number of USB 3.2 Ports
4
VESA Mount Standard
100 x 100
Built-in Devices
USB Hub
Stand Adjustments
Tilt, Swivel, Height, Pivot
Speakers
Yes
Color Supported
16.7 Million Colors
Response Time
1 ms
Screen Mode
Full HD
USB
Yes
Tearing Prevention Technology
Adaptive Sync
DisplayPort
Yes
HDMI
Yes

Description

ASUS VA249QGS is a 23.8-inch Full HD monitor that features a frameless IPS panel for wide angle viewing to deliver incredibly sharp imagery and stunning video playback. With fast 120Hz refresh rate and Adaptive-Sync technology to eliminate screen tearing and choppy frame rates for the smoother-than-ever experience. Its highly ergonomic design with tilt, swivel, pivot and height adjustments along with TUV Rheinland-certified Flicker-free and Low Blue Light provides a comfortable viewing experience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.