Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LCD Display

  • Mfr # VA27UCPS

  • Zoro # G122781099


product price: $649.99
/ea
Free Shipping & Returns

Key Features

Depth with Stand
8.82"
Total Number of HDMI Ports
1
Stand Adjustments
Swivel, Tilt, Height, Pivot
Number of Screens
1
HDMI Version
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VA27UCPS
Zoro #
G122781099
UPC #
197105620704
Country of Origin
China

Dimensions

Depth with Stand
8.82"
Width
24.2"
Screen Size Class
27"
Viewable Screen Size
27"
Height with Stand
20.59"
Height
1.4"
Depth
0.2"

Details

Total Number of HDMI Ports
1
Stand Adjustments
Swivel, Tilt, Height, Pivot
Number of Screens
1
HDMI Version
2
Standard Refresh Rate
60 Hz
Environmentally Friendly
Yes
Backlight Technology
LED
Features
Low Blue Light, Non-glare, Landscape/Portrait Viewable, Eye Care Technology, GamePlus, Cable Lock Slot, High Dynamic Range (HDR), SPLENDID Technology, Eye Care+ Technology, QuickFit, DisplayWidget Center, Wide Viewing Angle, HDR10, sRGB, On-screen Display (OSD), Flicker-free, Ergonomic Design
Adjustable Stand
Yes
DisplayPort
Yes
VESA Mount Compatible
Yes
Number of USB Ports
5
Screen Mode
4K UHD
Package Contents
Widescreen LED Monitor DisplayPort Cable HDMI Cable Power Cord Quick Start Guide Warranty Card
Frequency
60 Hz, 50 Hz
Pixel Pitch
0.15500 mm x 0.15500 mm
Active Display Area (H x V)
23.49" x 13.21"
Number of HDMI 2.0 Ports
1
Maximum Power Consumption
24 W
Mount Type
Wall Mountable
Product Type
LED Monitor
Native Contrast Ratio
1,000:1
Built-in Devices
USB Hub
Response Time Details
5 ms GTG
Dynamic Contrast Ratio
3,000:1
Vertical Viewing Angle
178°
Number of Speakers
2
USB Type-C
Yes
Color
Black
USB
Yes
Aspect Ratio
16:9
Horizontal Viewing Angle
178°
Horizontal Frequency
30 kHz to 160 kHz - USB Type C, 30 kHz to 160 kHz - DisplayPort, 30 kHz to 160 kHz - HDMI
Color Gamut
99% sRGB
HDCP Supported
Yes
Vertical Frequency
40 Hz to 60 Hz - DisplayPort, 40 Hz to 60 Hz - USB Type C, 40 Hz to 60 Hz - HDMI
Tearing Prevention Technology
Adaptive Sync
Bezel Design
Frameless
Brightness
350 Nit
Color Supported
1073.7 Million Colors (10-bit)
Number of DisplayPorts
1
Panel Technology
In-plane Switching (IPS) Technology
Max. Resolution
3840 x 2160
Response Time
5 ms
Stand Color
Black
Total Number of USB Type-C Ports
1
Speakers
Yes
VESA Mount Standard
100 x 100
HDMI
Yes
Energy Star
Yes

Description

VA27UCPS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.