M.2 to PCI Express Adapter
- Mfr # HYPER M.2 X16 CARD V2
- Zoro # G312433654
product price:Â
$
68.19
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Size
8
Length
8 in
Width
0.5 in
Height
3.8 in
Depth
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HYPER M.2 X16 CARD V2
- Zoro #
- G312433654
- UPC #
- 192876104798
- Country of Origin
- China
Dimensions
- Size
- 8
- Length
- 8 in
- Width
- 0.5 in
- Height
- 3.8 in
- Depth
- 8 in
Details
- Item
- M.2 to PCI Express Adapter
Description
HYPER M.2 X16 CARD V2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.