M602 FALCHION ACE NXBN BLK

  • Mfr # M602FALCHIONACENXBNBLK

  • Zoro # G613077373


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Keyboard/Keypad Height
1.48"
Keyboard/Keypad Width
12.04"
Platform Supported
PC
Backlight Type
RGB LED
Keyboard/Keypad Host Interface
USB 2.0 Type C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M602FALCHIONACENXBNBLK
Zoro #
G613077373
UPC #
195553850179
Country of Origin
China

Dimensions

Keyboard/Keypad Height
1.48"
Keyboard/Keypad Width
12.04"
Keyboard/Keypad Depth
3.98"

Details

Item
Gaming Keyboard
Platform Supported
PC
Backlight Type
RGB LED
Keyboard/Keypad Host Interface
USB 2.0 Type C
Operating System Supported
Windows 11, Windows 10
Keyboard/Keypad Connectivity Technology
Cable
Power Source
USB
Hot Keys
Previous Page, Mute, Volume Down, Stealth Key, Windows Lock Key, Volume Up, Stop, Next Page, Play/Pause
Anti-ghosting
Yes
Keyswitch Technology
NX Brown
Backlight
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.