Zoro Homepage

M701 ROG AZOTH NXSW CA PBT

  • Mfr # M701 ROG AZOTH/NXSW/CA/PB

  • Zoro # G012671219


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Package Type
Retail
Platform Supported
Mac, PC
Backlight Type
RGB LED
Software Included
Armoury Crate
Operating System Compatibility
Windows 11, Mac OS X 10.11 El Capitan, Mac OS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M701 ROG AZOTH/NXSW/CA/PB
Zoro #
G012671219
UPC #
197105209428
Country of Origin
China

Dimensions

Depth
5.35 in
Width
12.83 in
Keyboard/Keypad Cable Length
6.56 ft
Height
1.57 in

Details

Package Type
Retail
Platform Supported
Mac, PC
Backlight Type
RGB LED
Software Included
Armoury Crate
Operating System Compatibility
Windows 11, Mac OS X 10.11 El Capitan, Mac OS
Keyswitch Technology
Mechanical
Package Contents
Azoth Gaming Keyboard 1 x ROG Switch Opener 1 x ROG Keycap Puller 1 x ROG Switch Puller 1 x Lube Station 1 x Lube Brush 1 x Lube 3 x ROG NX Switch 8 x Stabilizer Mat 1 x USB Dongle 1 x USB Extender 1 x USB Cable 1 x ROG Sticker 1 x Quick Start Guide 1 x Warranty Booklet
Wireless Operating Frequency
2.40 GHz
Bluetooth Version
5.1
Keyboard/Keypad Host Interface
USB 2.0 Type A
Keyboard/Keypad Connectivity Technology
Wired/Wireless
Color
Gray
Keyboard/Keypad Features
Adjustable Tilt, Programmable Keys, Adjustable Feet, Battery Indicator, N-key Rollover, Ergonomic Design, OLED Display, Braided Cable
Device Supported
MacBook
Backlight
Yes
Battery Rechargeable
Yes
Keyboard/Keypad Wireless Technology
Bluetooth/RF
Power Source
Battery
Anti-ghosting
Yes
Item
Gaming Keyboard

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.