Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M702 AZOTH EXTREME/NXSW/CA/PBT

  • Mfr # M702 AZOTH EXTREME/NXSW/CA/PBT

  • Zoro # G116130742


product price: $566.99
/ea
Free Shipping & Returns

Key Features

Bluetooth Version
5.1
Adjustable Height
Yes
Anti-ghosting
Yes
Battery Rechargeable
Yes
Interface
USB 2.0 Type A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M702 AZOTH EXTREME/NXSW/CA/PBT
Zoro #
G116130742
UPC #
197105599734
Country of Origin
China

Dimensions

Adjustable Height
Yes
Keyboard/Keypad Width
13.07 in
Keyboard/Keypad Depth
5.47 in
Height
1.57 in
Keyboard/Keypad Cable Length
6.56 ft

Details

Bluetooth Version
5.1
Anti-ghosting
Yes
Battery Rechargeable
Yes
Interface
USB 2.0 Type A
Keyboard/Keypad Wireless Technology
Bluetooth/RF
Backlight
Yes
Hot Keys
Three-Way Control Knob
Maximum Battery Life
2 Month
Frequency
2.40 GHz
Keyswitch Technology
Mechanical
Compatible Devices
MacBook
Wireless Receiver Interface
USB
Backlight Type
RGB LED
Product Material
Metal, Aluminum Alloy
Keyboard/Keypad Connectivity Technology
Wired/Wireless
Power Source
Battery
Keyboard/Keypad Features
Adjustable Tilt, Programmable Keys, Battery Indicator, OLED Display, Braided Cable, Wrist Rest, Hot-swappable Switches, N-key Rollover
Platform Supported
PC, Mac
Item
Gaming Keyboard
Includes
Azoth Extreme Gaming Keyboard Wrist Rest ROG Nameplate Magnetic Feet 2 Sets ROG Polling Rate Booster ROG Keycap Puller ROG Switch Puller Ctrl Keycap 2 x ROG NX Switches USB Dongle USB Extender USB C to USB A Cable (2m) ROG Cleaning Cloth Silicone Pins (4*L, 6*S) 8 x Foam Stickers for ROG Keyboard Stabilizer Swap ROG Sticker Quick Start Guide Warranty Booklet ROG Thank You Card
Operating System Compatibility
Windows 11, Mac OS X 10.11 El Capitan

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.