Zoro Homepage

MB229CF

  • Mfr # MB229CF

  • Zoro # G512431528


product price: $346.99
/ea
Free Shipping & Returns

Key Features

Screen Size
22 in
Max. Resolution
1920 x 1080
Width
19.2 in
Speakers
Yes
Screen Refresh Rate
100 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB229CF
Zoro #
G512431528
UPC #
197105387638
Country of Origin
China

Dimensions

Screen Size
22 in
Width
19.2 in
Depth
0.9 in
Height
12.5 in
Viewable Screen Size
21.5 in
Depth with Stand
11.85 in
Height with Stand
28.43 in
Width with Stand
19.17 in

Details

Max. Resolution
1920 x 1080
Speakers
Yes
Screen Refresh Rate
100 Hz
Frequency
60 Hz, 50 Hz
Pixel Pitch
9.8 mil
Bezel Design
Frameless
Energy Star
Yes
Number of USB Ports
1
Aspect Ratio
0.6729
HDMI
Yes
Stand Adjustments
Tilt, Extend, Height, Pivot, Swivel
Horizontal Frequency
30 kHz to 111 kHz - USB Type C, 30 kHz to 111 kHz - HDMI
Vertical Viewing Angle
178°
Energy Efficiency Certification
ENERGY STAR 8.0
Backlight Technology
LED
Panel Technology
In-plane Switching (IPS) Technology
USB
Yes
Maximum Power Consumption
13 W
Response Time
5 ms
HDCP Supported
Yes
Screen Mode
Full HD
VESA Mount Standard
100 x 100
Package Contents
ZenScreen MB229CF Widescreen LED Monitor C-Clamp Arm HDMI Cable L-shaped Screwdriver Partition Hook Power Adapter Power Cord Quick Start Guide USB-C Cable Warranty Card
Native Contrast Ratio
1,000:1
HDMI Version
1.4
Vertical Frequency
48 Hz to 100 Hz - HDMI, 48 Hz to 100 Hz - USB Type C
Color Supported
16.7 Million Colors
Horizontal Viewing Angle
178°
Mount Type
Tripod, Arm-mountable, Wall Mountable
Brightness
250 Nit
Total Number of HDMI Ports
1
Response Time Details
5ms GTG
Number of Screens
1
USB Type-C
Yes
Total Number of USB Type-C Ports
1
Features
Low Blue Light, 360° Kickstand, Ergonomic Design, Anti-glare, GameFast Input, GamePlus, Trace Free Technology, Flicker-free, QuickFit, Wide Viewing Angle, Eye Care Technology, SPLENDID Technology, Shadow Boost, DisplayWidget Center
VESA Mount Compatible
Yes
Tearing Prevention Technology
Adaptive Sync
Green Environmental Attribute
ENERGY STAR 8.0
Item
LED Monitor
Mounting
Wall, Tripod, Arm
Application
Home, Office
Includes
C-Clamp Arm, HDMI Cable, L-shaped Screwdriver, Partition Hook, Power Adapter, Power Cord, Quick Start Guide, USB-C Cable, Warranty Card
Power Consumption
13 W

Description

MB229CF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.