Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Monitors

  • Mfr # BE27AQG

  • Zoro # G422701988


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Number of DisplayPorts
1
Aspect Ratio
16:9
Depth
1.8"
Width
24.1"
Surface Treatment
Anti-glare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE27AQG
Zoro #
G422701988
UPC #
199291072992
Country of Origin
China

Dimensions

Depth
1.8"
Width
24.1"
Depth with Stand
8.82"
Height with Stand
20.78"
Viewable Screen Size
27"
Height
14.3"
Screen Size Class
27"
Width with Stand
24.10"

Details

Number of DisplayPorts
1
Aspect Ratio
16:9
Surface Treatment
Anti-glare
Tearing Prevention Technology
Adaptive Sync
HDMI
Yes
Environmentally Friendly
Yes
Response Time Details
5 ms GTG
Total Number of HDMI Ports
1
VESA Mount Compatible
Yes
Brightness
350 Nit
Screen Mode
WQHD
Vertical Viewing Angle
178°
Package Contents
Widescreen LED MonitorHDMI cablePower cordQuick start guideUSB 3.2 cableWarranty Card
Frequency
50 Hz, 60 Hz
Adjustable Stand
Yes
Color
Black
USB
Yes
Maximum Power Consumption
16.94 W
Max. Resolution
2560 x 1440
Backlight Technology
LED
Panel Technology
In-plane Switching (IPS) Technology
Response Time
5 ms
Screen Surface
Matte, Anti-glare
Energy Star
Yes
VESA Mount Standard
100 x 100
Horizontal Viewing Angle
178°
Pixel Pitch
0.23300 mm x 0.23300 mm
Number of Speakers
2
Standard Refresh Rate
120 Hz
Active Display Area (H x V)
23.49" x 13.21"
Speakers
Yes
Number of USB Ports
4
Product Type
LED Monitor
Number of USB 3.2 Ports
4
Flicker Free
Yes
Native Contrast Ratio
3,000:1
DisplayPort
Yes
Features
DisplayWidget Center, Picture by Picture, Kensington Lock, ComfortView, Frameless Bezel, QuickFit, Picture in Picture, sRGB, Low Blue Light, SPLENDID Technology, Eye Care Technology, Eye Care+ Technology, Color Temperature Selection, Ergonomic Design
Built-in Devices
USB Hub
Color Supported
16.7 Million Colors
HDMI Feature Support
Variable Refresh Rate (VRR)
Number of Screens
1
Mount Type
Wall Mountable
Number of HDMI 2.1 Ports
1
Color Gamut
99% sRGB
HDCP Supported
Yes
Stand Adjustments
Swivel, Tilt, Pivot, Height

Description

ASUS 27 1440P Business Monitor BE27AQG QHD 2560x1440, IPS, 120Hz, Frameless, Speakers, Height Adjustable, Ergonomic Design, ASUS Power Sync, Eye Care, VESA Wall Mountable, 3 yr warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.