Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Monitors

  • Mfr # VA27AQSE

  • Zoro # G322702061


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Backlight Technology
LED
Active Display Area (H x V)
23.53" x 13.21"
Bezel Design
Frameless
Brightness
350 Nit
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VA27AQSE
Zoro #
G322702061
UPC #
197105984936
Country of Origin
China

Dimensions

Height with Stand
20.85"
Depth with Stand
8.82"
Screen Size Class
27"
Height
14.1"
Depth
1.8"
Viewable Screen Size
27"
Width with Stand
24.15"
Width
24.2"

Details

Backlight Technology
LED
Active Display Area (H x V)
23.53" x 13.21"
Bezel Design
Frameless
Brightness
350 Nit
Color
Black
Color Gamut
99% sRGB
Adjustable Stand
Yes
Aspect Ratio
16:9
Energy Star
Yes
Frequency
60 Hz, 50 Hz
Mount Type
Wall Mountable
Package Contents
Widescreen LED MonitorHDMI cablePower cordQuick start guideRubber StickerWarranty Card
DisplayPort
Yes
Features
Kensington Lock, Color Temperature Selection, Wide Viewing Angle, QuickFit, Flicker-free, DisplayWidget Center, Ergonomic Design, Trace Free Technology, GamePlus, Motion Sync, Anti-glare, Low Blue Light, Eye Care+ Technology, SPLENDID Technology, HDR10
Surface Treatment
Anti-glare
Native Contrast Ratio
3,000:1
Pixel Pitch
0.23300 mm x 0.23300 mm
Product Type
LED Monitor
Number of Screens
1
Screen Surface
Anti-glare, Matte
Max. Resolution
2560 x 1440
Environmentally Friendly
Yes
HDCP Supported
Yes
Screen Mode
WQHD
Number of Speakers
2
Response Time Details
1 ms MPRT
Speakers
Yes
Total Number of HDMI Ports
1
HDMI
Yes
Number of DisplayPorts
1
Tearing Prevention Technology
Adaptive Sync
VESA Mount Compatible
Yes
Horizontal Viewing Angle
178°
Color Supported
16.7 Million Colors
Stand Adjustments
Tilt, Swivel, Pivot, Height
VESA Mount Standard
100 x 100
Vertical Viewing Angle
178°
Flicker Free
Yes
Standard Refresh Rate
75 Hz
Response Time
1 ms
Number of VGA Ports
1
Panel Technology
In-plane Switching (IPS) Technology

Description

ASUS 27 1440P Business Monitor VA27AQSE IPS, QHD, 99 sRGB, Frameless, HDMI, DisplayPort, VGA, 1ms, Speakers, Low Blue Light, Flicker Free, Ergonomic Design, VESA Wall Mountable, 3 yr warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.