This item is Discontinued.

Asus 11.6"Celeronn4500 4G 128G W10P, BR1100FKA-XS04T BR1100FKA-XS04T

11.6"Celeronn4500 4G 128G W10P, BR1100FKA-XS04T (Discontinued)

  • Mfr # BR1100FKA-XS04T
  • Zoro # G800487114
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BR1100FKA-XS04T
Zoro #
G800487114
UPC #
195553065566
Country of Origin
Unknown

Dimensions

Height
0.79"
Screen Size
11.6"
Width
11.6"
Depth
8.1"

Details

Operating System
Windows 10 Pro
Color
Dark Gray
Features
Cortana
Number of Cells
3-cell
Product Type
Notebook
Wireless LAN Standard
IEEE 802.11ax

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.