Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NUC 14 Pro 2nd LAN Accessory for NUC14RVH

  • Mfr # NUCIOALA0RV

  • Zoro # G116558232


product price: $63.39
/ea

Key Features

Number of Ports
1
Device Supported
PC
Media Type Supported
Twisted Pair
Number of Network (RJ-45) Ports
1
Includes
Ethernet AdapterSafety/Caution/Regulatory InsertWarranty Card
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUCIOALA0RV
Zoro #
G116558232
UPC #
197105885103
Country of Origin
China

Dimensions

Width
3.5 in
Height
0.7 in

Details

Item
Ethernet Adapter
Number of Ports
1
Device Supported
PC
Media Type Supported
Twisted Pair
Number of Network (RJ-45) Ports
1
Includes
Ethernet AdapterSafety/Caution/Regulatory InsertWarranty Card

Description

ASUS NUC 14 Pro 2nd LAN Accessory for NUC14RVH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.