
P707 ROG SPATHA X
Mfr # P707ROGSPATHAX
Zoro # G612926955
product price: $183.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Includes
Spatha X Gaming Mouse, 1 x Wireless Receiver/ Charging Dock, 2 x 2-Meter ROG Paracord Type-C To USB Cable, 2 x ROG Micro Switches With 70million-Click Lifespan, 1 x Screw Driver, 1 x Travel Pouch, 1 x ROG Sticker, 1 x User Documentation, 1 x Warranty Card
Length
5.4 in
Movement Resolution (dpi)
19000
Pointing Device Connectivity Technology
Cable/Wireless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P707ROGSPATHAX
Zoro #
G612926955
UPC #
192876993378
Country of Origin
China
Dimensions
Length
5.4 in
Details
Item
Gaming Mouse
Color
Black
Includes
Spatha X Gaming Mouse, 1 x Wireless Receiver/ Charging Dock, 2 x 2-Meter ROG Paracord Type-C To USB Cable, 2 x ROG Micro Switches With 70million-Click Lifespan, 1 x Screw Driver, 1 x Travel Pouch, 1 x ROG Sticker, 1 x User Documentation, 1 x Warranty Card
Movement Resolution (dpi)
19000
Pointing Device Connectivity Technology
Cable/Wireless
Scroller Type
Scroll Wheel
Movement Detection
Optical
Ergonomic Fit
Right-handed
Pointing Device Host Interface
USB Type C
Wireless Operating Frequency
2.40 GHz
Number of Programmable Buttons
12
Pointing Device Wireless Technology
Radio Frequency
Operating System Compatibility
Windows 10
Power Source
Batteries
Package Type
Retail
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.