Zoro Homepage

PA24ACRV

  • Mfr # PA24ACRV

  • Zoro # G612431428


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Screen Size
24 in
Max. Resolution
2560 x 1440
Width
21.2 in
Speakers
Yes
Depth
1.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA24ACRV
Zoro #
G612431428
UPC #
197105308138
Country of Origin
China

Dimensions

Screen Size
24 in
Width
21.2 in
Depth
1.8 in
Height
12.7 in
Viewable Screen Size
23.8 in
Depth with Stand
7.76 in
Height with Stand
20.28 in
Width with Stand
21.24 in

Description

PA24ACRV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.