Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Asus Personal Computer RNUC13L3HV70000UI

Personal Computer (Discontinued)

  • Mfr # RNUC13L3HV70000UI
  • Zoro # G514914579
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RNUC13L3HV70000UI
Zoro #
G514914579
UPC #
197105489783
Country of Origin
China

Details

HDMI
Yes
Memory Standard
DDR4-3200/PC4-25600
Graphics Controller Model
Iris Xe Graphics
Maximum Memory Supported
64 GB
Processor Generation
13th Gen
Bluetooth Standard
Bluetooth 5.3
Processor Core
Tetradeca-core (14 Core)
Wireless LAN Standard
IEEE 802.11ax
Number of USB 3.2 Gen 2 Ports
3
Ethernet Technology
2.5 Gigabit Ethernet
Number of SATA Interfaces
1
Operating System Supported
Windows 11 Home, Windows 10 IoT Enterprise, Windows 11 Pro
Package Contents
NUC 13 Pro Kit NUC13L3HV7 Barebone SystemVESA Mount & ScrewsAC Power AdapterPower Cord
Supported Storage Drive Interfaces
PCI Express NVMe 4.0, Serial ATA
Memory Technology
DDR4 SDRAM
Maximum Power Supply Wattage
120 W
Graphics Memory Accessibility
Shared
Color
Black
Processor Type
Core i7
Maximum Turbo Speed
5.20 GHz
Total Number of USB Ports
4
AI-powered
Yes
Processor Model
i7-1370P
Number of Thunderbolt 4 Ports
2
Controller Type
NVMe, Serial ATA
64-bit Processing
Yes
Graphics Memory Technology
DDR4 SDRAM
Wireless LAN
Yes
Supported Storage Drive Types
SSD, HDD
Total Number of Memory Slots
2
Thermal Design Power
40 W
Network (RJ-45)
Yes
Bluetooth
Yes
Item
Barebone System

Description

RNUC13L3HV70000UI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.